Eppendorf Centrifuge 5430 G

Sebelum PPN:
Rp109.999.900 - Rp119.999.900
Spesifikasi
Maximum Speed (rpm)17500
Rotation30130xg
Technique(s)Centrifugation: Suitable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unique cross-over Centrifuge 5430 and 5430 R combine the best features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument. These centrifuges spin rotors for Eppendorf tubes and PCR strips as you would expect from any microcentrifuge. But that′s not all. In a compact size, Centrifuge 5430 and 5430 R also accommodate rotors for microplates and 15/50 mL conical tubes. Now, the rotor program has been expanded with additional Eppendorf QuickLock rotors. This includes 48-place rotors (1.5/2.0 mL), a 16-place rotor for Eppendorf Tubes 5.0 mL and a swing-bucket rotor (24 × 1.5/2.0 mL). With their unmatched versatility, Centrifuge 5430 and Centrifuge 5430 R are the flagship products among the Eppendorf microcentrifuge portfolio.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Max. rotor capacity: 48 × 1.5/2.0 mL, 6 × 50 mL, 2 × MTPMax. speed: 30,130 × g (17,500 rpm)
Remarkable versatility with 12 different rotorsSoft-touch one-finger lid closure for ergonomic operation
Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
5 program keys for easy access to routine programsSaves up to 50 user-defined programs
Automatic rotor recognition and imbalance detection for maximum operational safety
Eppendorf QuickLock – System for quickly opening and closing the rotor lid

CE compliant, without rotor

Ulasan Produk

Tidak ada ulasan