Eppendorf Centrifuge 5920 R G

Sebelum PPN:
Rp359.999.900 - Rp459.999.900
Spesifikasi
Maximum Speed (rpm)13700
Rotation21194xg
Technique(s)Centrifugation: Suitable
Temperature Range (°C)11-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The large bench top Centrifuge 5920 R combines extraordinary capacity with a compact and ergonomic product design. It has similar dimensions to competing refrigerated 3 L models yet it is capable of offering superior capacity of up to 4 x 1,000 mL or 52 x 50 mL tubes. Streamline high-throughput centrifugation and make everyday work more enjoyable.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL
Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL
High centrifugation speed of up to 21.194 × g (13,700 rpm)
Aerosol-tight Eppendorf QuickLock caps and lids allow fast and ergonomic lid locking
Centrifuge lid with soft-touch lid closure
Quiet operation to improve your work environment
Compact footprint saves valuable bench space
Automatic rotor recognition and imbalance detection for maximum operational safety
Temperature range from -11 °C to 40 °C
FastTemp function for quick pre-cooling
FastTemp pro function allows for automatic precooling based on pre-programmable time and date
Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and to extend compressor life
Dynamic compressor control (DCC) technology for precise cooling performance

CE compliant, refrigerated, without rotor

Ulasan Produk

Tidak ada ulasan