Beli automatic center punch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Automatic Center Punchatribut:
- Overall Length (mm): 130
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Pro'sKit Automatic Center Punchatribut:
- Individual Packing: Blister Card
- BluePoint Automatic Center PunchDeskripsi:Automatic Center PunchYA879A- Single handed operation- Design eliminates need for striking with hammer- Adjustable spring tension cap- Hardened steel point is replaceable- 1/2inch diameter- 5inch long
- Vertex Auto Center PunchDeskripsi:Automatic point marker is the best tool final the central point before punching.It's operated to aim at the central line and be pressed downward; the central point will appear. The size of the point can be adjusted by the pressure lid, no need to use hammers.Also can use to break car windows.atribut:
- Overall Length (mm): 120
- Taffware Automatic Center Punch Penanda Titik BorDeskripsi:Alat ini adalah penanda titik atau center punch yang biasa digunakan saat pengeboran. Dengan alat penanda titik, maka hasil bor Anda akan lebih rapi dan akurat. Cara menggunakan center punch ini juga sangat mudah, cukup tekan ke bawah dan sistem pegas di dalamnya akan otomatis melakukan pukulan kuat untuk membuat objek yang Anda tekan berlubangatribut:
- Length (mm): 126
- Material: Knurled Steel dan Paduan Besi
- FATOOLS Automatic Centre Punchatribut:
- Diameter: 5
- Sellery Automatic Center Punchatribut:
- Material: Alloy Steel
- Length (inch): 5
- Diameter (inch): 1/2
- KING TONY Automatic Center PunchDeskripsi:-Material : Handle - Brass, Tip - S2-Spring-loaded trigger design for useing without a hammer
- Kennedy Automatic Centre Punch-Heavy DutyDeskripsi:Heavy Duty Strength of punch and depth of depression is adjustable by turning the knurled head. Delivers a punch between 6.3 to 22.5kg (14 to 50lb).atribut:
- Handle Material: Rubber Steel
- Head Shape: Round
- Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
- Overall Length: 149mm
- Tip Material: Chrome Vanadium Steel
- Part Number: KEN5181720K
- TRUSCO Center PunchDeskripsi:It is an essential item for accurate hole drilling to center striking, cylindrical shape,irregular shapes.atribut:
- Hardness: The Striking Surface Hardness: HRC38 to 46
- Material: Nickel-Chromium-molybdenum Steel
- Tip Hardness: HRC56+/-2
- KYOTO TOOL (KTC) Auto PunchDeskripsi:Compatible : Marking at the time of option parts mounting of automobile, taking the strain of the panel in sheet metal work. Mark display like fit of the fitting parts.
- EISHIN Auto Center PunchDeskripsi:Can be used continuously. The cap uses elastic rubber that is easy to hold.Hard wood or metal punch* You can adjust the strength by twisting the left and right sides of the cap.
- SUNFLAG Auto Center PunchesDeskripsi:-A hammer is unnecessary and operable with one touch.-Possible to easily adjust the strength of the driving force.-For marking, scribing, or positioning of drilling.atribut:
- Waist Belt Dimension WxL (mm): 50x1200
- Buckle Exterior Materials: Resin
- Buckle Inside Materials: Steel
- Belt Material: Nylon
- RENNSTEIG Automatic Centre PunchDeskripsi:
- ASTRO PRODUCTS Automatic Center Punch Adjustableatribut:
- Material: S2 steel (punch), brass (body), ABS (head)
- Overall Length (mm): 135
- Ayoto Lampu Mini Senter Kepala LEDDeskripsi:Lampu Mini Senter Kepala AYOTO WL 03 Fungsi MagnetLampu Senter Kepala Mini WL 03 Terdiri dari 2 mode cahaya lampu , Lampu Dekat dan Lampu Jauh di Tambah Fungsi Magnet di bagian Samping1.Cahaya Putih Lampu Jauh2.Cahaya Putih Lampu Dekatatribut:
- Color: Random Color
Daftar Harga automatic center punch Terbaru March 2026
| JTC Automatic Center Punch | Rp249.900 |
| Pro'sKit Automatic Center Punch | Rp129.900 |
| BluePoint Automatic Center Punch | Rp819.900 |
| Vertex Auto Center Punch | Rp209.900 |
| Taffware Automatic Center Punch Penanda Titik Bor | Rp11.900 |
| FATOOLS Automatic Centre Punch | Rp91.900 |
| Sellery Automatic Center Punch | Rp109.900 |
| KING TONY Automatic Center Punch | Rp229.900 |
| STARRETT Automatic Center Punch | Rp1.599.900 |
| Kennedy Automatic Centre Punch-Heavy Duty | Rp629.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






























































































































































%20Auto%20Punch/P102176948-1.jpg)



%20Center%20Punch/P102269987-1.jpg)