Beli drift punch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SCHLIEPER Drift PunchDeskripsi:Drift PunchesChrome-Vanadium octogonal,black with polished pointatribut:
- Size: No.5
- Size (mm): 120
- Shaft Diameter (mm): 10
- Point Diameter (mm): 4
- PROTO Drift Punchatribut:
- Container Type: Pouch
- Material Applications: Metal
- Measurement Type: SAE
- Punch Type: Drift Punch
- Tip Type: Point
- AMPCO Hole Aligning PunchDeskripsi:Non-sparking aligning punches contain no ferrous metals, so they resist creating sparks. This reduces the risk of ignition when aligning holes in environments where combustible dust or flammable liquids, gas, or vapors are present.atribut:
- UNSPSC: 27111505
- Non-Sparking: Yes
- Tether Ready: No
- Tip Type: Flat
- SCHLIEPER Drift PunchDeskripsi:Drift PunchesChrome-Vanadium octogonal,black with polished pointatribut:
- Size: No.3
- Size (mm): 120
- Shaft Diameter (mm): 10
- Point Diameter (mm): 3
- SATA Drift PunchDeskripsi:90752 Conical Punch 3x120MM Product Introduction ● Made of Cr-V material, excellent mechanical properties ● Chrome-plated surface, strong anti-rust abilityatribut:
- Full Length L (mm): 120
- Rod Diameter B (mm): 8
- Serial Number: 90752
- Working End Diameter A (mm): 3
- SCHLIEPER Centre PunchesDeskripsi:Center PunchesChrome-Vanadium octogonal,black with polished pointatribut:
- Size: No.3
- Size (mm): 120
- Shaft Diameter (mm): 10
- Point Diameter (mm): 3
- Double Thunders Busa Polesatribut:
- Thickness (mm): 30
- TRUSCO Pin Punchatribut:
- Material: Nylon 66
- Width (mm): 2.50
- Length (mm): 120.0
- Thickness (mm): 1.20
- Maximum Bundle Diameter (mm): 28
- Tensile Strength (N): 78.4
- Specification: For Indoor Use
- Working Temperature Range: -40 to 80degrees
- Standard: UL Flame Retardant (94V-2)
- MAYHEW Combination Punch & Chisel SetDeskripsi:These sets have different types and sizes of punches and chisels. Punches mark, pierce, or position parts and materials. Chisels persuade objects into place, smooth out surfaces, and cut, notch, chip, or shape materials.
- KLEIN TOOLS Barrel-Type Drift Pin (Pin Pelurusan)atribut:
- UNSPSC: 31160000
- Kennedy Ratcheting Combination Wrench Metric (Kunci Ring Pas)Deskripsi:Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Conform to ASME B107.6.atribut:
- Standards Met: ASME B107.6
- Material: Chrome Vanadium Steel
- Size System: Metric
- Finish/Coating: Mirror Finish
- Number of Points: 72
- Type: Ratchet Combination Spanner
- KLEIN TOOLS Hole Aligning PunchDeskripsi:Bull pins provide a wide striking head that minimizes mushrooming and a long tapered body that resists binding. The squared shoulder under their head allows for gripping with a wrench to free the pin if it gets wedged.atribut:
- UNSPSC: 27111505
- Material: Steel
- Punch Type: Bull Pin Punch
- Shank Shape: Round
- Future Star Baby Rolleratribut:
- Start Mode: Electric Star
- WESTWARD Drift Punch SetDeskripsi:These sets include multiple non-marring punches in different tip sizes to align different hole sizes. Non-marring aligning punches are made of soft metals that minimize damage to delicate parts and materials. Also known as drift pins, their blunt, rounded ends prevent scratches. They are sometimes used to enlarge holes.atribut:
- Tether Ready: No
- UNSPSC: 27111505
- Kennedy Long Taper Punch Set (4-Pce)Deskripsi:Manufactured from chrome vanadium steel. Used for aligning holes in jigs and fixtures etc. Taper Punch Set Contents: 1x 3, 4, 5, and 6mm.atribut:
- Overall Length: 210mm 215mm 225mm 240mm
- Head Shape: Round
- Type: Taper Punch
- Tip Material: Chrome Vanadium Steel
- Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
- Part Number: KEN5181550K
- TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)Deskripsi:Bagi Anda yang membutuhkan lakban dengan ketahanan suhu tinggi untuk melapisi beragam peralatan elektronik, lakban ini adalah pilihan yang tepat. Anda bisa menggunakan lakban ini untuk melapisi peralatan elektronik seperti SMT, PCB, transformator, baterai lithium dan lain-lain. Tahan terhadap suhu tinggi hingga 300 ºC. Tersedia berbagai ukuran yang bisa Anda pilih sesuai kebutuhan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesiveatribut:
- Color: Brown
- Material: Polyimide
- Maximum Temperature Resistance (°C): 300
- Nominal Temperature Resistance (°C): 260
Daftar Harga drift punch Terbaru October 2026
| SCHLIEPER Drift Punch | Rp179.900 |
| PROTO Drift Punch | Rp409.900 |
| FACOM Drift Punch | Rp209.900 |
| AMPCO Hole Aligning Punch | Rp589.900 |
| SCHLIEPER Drift Punch | Rp179.900 |
| SATA Drift Punch | Rp74.900 |
| HALDER Drop Hammer | Rp789.900 |
| SCHLIEPER Flat Cut Chisel | Rp419.900 |
| SCHLIEPER Centre Punches | Rp179.900 |
| Double Thunders Busa Poles | Rp38.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
































































































































































/4eP111601158-1.jpg)
/5fP102136195-4.jpg)



/9bP102208335-4.jpg)
/o2P111106866-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)