Beli cam lock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOYOX Opw Cam Lock Adapter Dust Plug Aluminum Alloy (Adapter Kamlok Penutup)
    25%
    Mulai

    Rp579.900

    TOYOX Opw Cam Lock Adapter Dust Plug Aluminum Alloy (Adapter Kamlok Penutup)
    atribut:
    • Rated Pressure (MPa): 1.8 (at normal Temperature)
    • Fluid: Water, Oil, Air, chemicals, powder
    • Material: Body / Aluminium Alloy, Gasket / NBR
    • Operating Temperature Range (°C): -10 to 107 (according to gasket (NBR))
  2. DV Q Turn Cam Lock
    Mulai

    Rp98.900

    DV Q Turn Cam Lock
    atribut:
    • Color: Silver Button + Red Handle
    • Key: Included
    • Model : Q Turn Cam Lock
  3. SECURITRON Keyed Cam Lock
    Mulai

    Rp1.099.900

    SECURITRON Keyed Cam Lock
    Deskripsi:
    Disc tumbler keyed cam locks have a row of discs inside that must be aligned with the correct key to open. They're harder to pick than pin tumbler keyed cam locks because they require specialized tools to break in. These cam locks install in furniture to protect the contents from theft or unauthorized use.
    atribut:
    • UNSPSC: 46171509
    • Body Color: Silver
    • Cam Type: Straight
    • Cylinder Length (inch): 5/8
    • For Material: Metal
    • For Material Thickness (inch): 1/8
    • Includes Mounting Hardware: No
    • Interchangeable Core: No
    • Interchangeable Core Type: LFIC
    • Key Retaining: No
    • Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
    • Keying: Keyed Alike
    • Keyway Type: B3528
    • Latching Distance (inch): 23/32
    • Lock Body Finish: Chrome-Plated
    • Lock Body Material: Steel
    • Mounting Hardware Required: No
    • Mounting Hole Dia. (inch): 3/4
    • Number of Keys: 2
    • Number of Locks in Pack: 1
    • Opens With: Key
    • Security Level: General Security
    • Straight Cam Length (inch): 5/8
    • Straight Cam Width (inch): 5/8
    • Unlock Turn Direction: Clockwise
    • Unlocking Radius: Quarter-Turn
    • Weather Resistant: No
  4. DV Turn Cam Lock
    Mulai

    Rp13.900

    DV Turn Cam Lock
    atribut:
    • Color: Silver Shiny
    • Key: Included
    • Model : Turn Cam Lock
  5. Hisaka Works Brazed Plate Heat Exchanger
    Mulai

    Rp96.999.900

    Hisaka Works Brazed Plate Heat Exchanger
    Deskripsi:
    This is a high-performance, lightweight, compact, and high-pressure-resistant domestically produced plate-type heat exchanger with plates joined by copper brazing.It contributes greatly to energy and space saving in various facilities.
    atribut:
    • Nozzle Shape: R2 (Screwed In)
    • Number of plates: 40
    • Material (Plate): SUS316
    • Set Pressure (MPa): 1
    • Applications: Hot water supply, heating, oil cooler
    • Dimensions (WxH) (mm): 92 x 519 (nozzle pitch)
    • External Dimensions (WxDxH) (mm): 183×178×610
    • Fluid Used: Fresh water, general hydraulic oil, air, brine
    • Heat Transfer Area (m²): 3.61
    • Material Brazing: Cooper
    • Set Temperature (°C): 99
  6. Daihatsu Tool Set Std L/Jack (Kunci Set)
    47%
    Mulai

    Rp199.900

    Daihatsu Tool Set Std L/Jack (Kunci Set)
    atribut:
    • Car Type: GRAN MAX
  7. Tochigiya Cam Lock
    Mulai

    Rp199.900

    Tochigiya Cam Lock
    atribut:
    • Included Accessories: 2 keys
    • Key Number: NO.K1161
    • Material: Free-cutting brass (C3604)
    • Position: Key extraction = A
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Width (mm): 22
  8. NITTO KOHKI Lever Lock Coupler Socket (for Female Thread Mounting) (Kamlok)
    Mulai

    Rp1.099.900

    NITTO KOHKI Lever Lock Coupler Socket (for Female Thread Mounting) (Kamlok)
    atribut:
    • Maximum Working Pressure (MPa): 1.8
    • Operating Temperature Range (°С): -20 to +80
    • Body Material: Aluminium Alloy
    • Fluid: Air, water, mineral type hydraulic oil, water vapor, powder
    • Installation Shape: Male thread
    • Material (Seal): Nitrile rubber
    • Socket or Plug: socket
    • Valve Structure: No valve
  9. Non Brand Camlock Stainless Steel Type C (Kamlok)
    Mulai

    Rp209.900

  10. BluePoint Cam Lock Tool Set
    Mulai

    Rp3.299.900

    BluePoint Cam Lock Tool Set
    Deskripsi:
    Cam Lock Tool SetML6000COMBO- Includes (4) CC100 Single Cam Clamps and (1)ML6000 Dual Cam Clamp in storage tray- Single cam clamp can be used on engines wherethe dual clamp will not ft- Compact design permits easy operation in confnedengine
  11. DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)
    Mulai

    Rp239.900

    DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type AA stainless steel camlock spool adapters connect two female couplers. Also known as cam and groove spool adapters, these one-piece adapters have two male ends. Type AA stainless steel cam and groove fittings are used in water treatment, chemical storage, and petroleum applications.
    atribut:
    • UNSPSC: 31160000
  12. OneMed Bottle Reagent (Botol Lab)
    Mulai

    Rp79.900

    OneMed Bottle Reagent (Botol Lab)
    Deskripsi:
    Botol Sampel / Laboratory Bottle / Reagent Bottle yang dilengkapi dengan tutup ulir biru dan dilengkapi dengan pouring ring. Bisa digunakan untuk menyimpang sampel dan bahan kimia tertentu.
    atribut:
    • Cap Color: Blue
    • Material: Clear Glass, Normal Glass, RRC
  13. ALDO Camlock Aluminum Type-D Coupling (Kamlok)
    Mulai

    Rp66.900

    ALDO Camlock Aluminum Type-D Coupling (Kamlok)
    Deskripsi:
    Female Camlock to Female Threads
    atribut:
    • Type: D (Female Camlock to Female Threads)
  14. Huben Camlock Furniture Key (Kunci Laci)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    Huben Camlock Furniture Key (Kunci Laci)
    atribut:
    • Cylinder Diameter (mm): 19
    • Material: Cylinder: Zinc Alloy, Framework: Plate Steel
  15. Non Brand Camlock Stainless Steel Type F (Kamlok)
    Mulai

    Rp139.900

    Non Brand Camlock Stainless Steel Type F (Kamlok)
    atribut:
    • Material: Stainless Steel
  16. Non Brand Camlock Stainless Steel Type A (Kamlok)
    Mulai

    Rp129.900

    Non Brand Camlock Stainless Steel Type A (Kamlok)
    atribut:
    • Material: Stainless Steel
Daftar Harga cam lock Terbaru October 2026
TOYOX Opw Cam Lock Adapter Dust Plug Aluminum Alloy (Adapter Kamlok Penutup)Rp579.900
DV Q Turn Cam LockRp98.900
SECURITRON Keyed Cam LockRp1.099.900
DV Turn Cam LockRp13.900
INGERSOLL RAND Stator-Switch and LED KitRp3.999.900
Hisaka Works Brazed Plate Heat ExchangerRp96.999.900
Daihatsu Tool Set Std L/Jack (Kunci Set)Rp199.900
Tochigiya Cam LockRp199.900
NITTO KOHKI Lever Lock Coupler Socket (for Female Thread Mounting) (Kamlok)Rp1.099.900
Non Brand Camlock Stainless Steel Type C (Kamlok)Rp209.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)