BANJO Coupling Polypropylene Cam & Groove Fittings (Kopler)

Sebelum PPN:
Rp429.900 - Rp6.199.900
Spesifikasi
Body MaterialPolypropylene
Includes Locking ArmNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type D polypropylene cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Polypropylene (also called PP) is a thermoplastic material that resists UV, weathering, and corrosion. Type D polypropylene camlock couplings are used with food and beverage processing, hydraulic fluids, and waste/vacuum trucks.
Feature
Cam and Groove Coupling Socket Body Material Polypropylene Type D Coupling Size 3/4 in Female Connection Type NPT Hose Fitting Size 3/4 in FNPT Max Working Pressure @ 70 F 300 psi Socket Inside Diameter 1 19/64 in Gasket Material EPDM Overall Length 2 1/8 in Includes Locking Arm No Thread Size 3/4 in -14

Ulasan Produk

Tidak ada ulasan