Beli kunci loker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Huben Kunci Furniture Camlock
    Rating:
    100% of 100
    (3)
    Mulai

    Rp8.900

    Huben Kunci Furniture Camlock
    atribut:
    • Cylinder Diameter (mm): 19
    • Material: Cylinder: Zinc Alloy, Framework: Plate Steel
  2. SAPPORO Kunci Loker Standar
    Mulai

    Rp83.900

    SAPPORO Kunci Loker Standar
    atribut:
    • Height (cm): 4.5
    • Length (cm): 2.5
    • Width (cm): 2
  3. Huben Kunci Furniture Push Lock
    Mulai

    Rp12.900

    Huben Kunci Furniture Push Lock
    atribut:
    • Cylinder Diameter (mm): 19
    • Material: Cylinder: Zinc Alloy, Framework: Zinc Alloy
  4. SUGATSUNE Cylinder Lock
    Mulai

    Rp539.900

    SUGATSUNE Cylinder Lock
    atribut:
    • Material: Body:Brass, Key:Steel
    • Key No.: Different number
    • Cylinder Diameter (mm): 19
    • Mounting Board Thickness (mm): 10 or less
  5. Huben Kunci Furniture Mekar
    Mulai

    Rp7.900

    Huben Kunci Furniture Mekar
    atribut:
    • Cylinder Diameter (mm): 19
  6. Lion Kunci Steel Locker
    Mulai

    Rp129.900

    Lion Kunci Steel Locker
    Deskripsi:
    LION Came Lock/Kunci Loker ini adalah kunci khusus loker merk LION, yang mana kunci ini di lengkapi dengan Handle/Gagang pintu untuk memudahkan setiap pemakai dalam membuka lokernya.
  7. Kiramas Drum Plastik (Tong Air)
    Mulai

    Rp129.900

    Kiramas Drum Plastik (Tong Air)
    Deskripsi:
    The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.
    atribut:
    • Color: Blue
    • Material: HDPE
  8. Huben Kunci Furniture Kerangka Padat
    Mulai

    Rp15.900

    Huben Kunci Furniture Kerangka Padat
    atribut:
    • Cylinder Diameter (mm): 19
    • Material: Cylinder: Zinc Alloy, Framework: Plate Steel
  9. INTERFLEX Ducting Hose PU 400 C
    Mulai

    Rp249.900

    INTERFLEX Ducting Hose PU 400 C
    Deskripsi:
    Structure- Ultra light and highly flexible hose, made of Premium TPU.- TPU Ether basd (microbes and hydrolysis.- 0.4mm Tape Thickness.- Copper coated wire.
    atribut:
    • Color: Transparent
    • Temperature (°C): -40 to +90/125
  10. Huben Kunci Furniture
    Mulai

    Rp4.900

    Huben Kunci Furniture
    atribut:
    • Cylinder Diameter (mm): 16
    • Material: Cylinder: Zinc Alloy, Framework: Plate Steel
  11. Huben Cylinder Central Lock Depan
    Mulai

    Rp12.900

    Huben Cylinder Central Lock Depan
    atribut:
    • Cylinder Diameter (mm): 19
  12. KRISBOW Lemari 20 Kunci
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

  13. JOTUN Solvalitt Alumunium (Cat Finishing)
    Mulai

    Rp1.599.900

    JOTUN Solvalitt Alumunium (Cat Finishing)
    Deskripsi:
    Solvalitt provides a durable aesthetic finish on assets exposed to elevated temperatures such as colours for markings on pipes and is heat resistant up to 600 °C. Solvalitt is a one-component, physically-drying silicone acrylic coating. Solvalitt is compatible with all products in our heat-resistant Jotatemp range and is suitable for non-insulated surfaces and can be used as primer, midcoat or finish coat in atmospheric environments. Solvalitt is available in 14 high-temperature stable colours with non-chalking properties. Additional colours may be tinted over MCI (restrictions may apply). Solvalitt is also available in an aluminum variant - Solvalitt Alu.Product Categories:Heat resistant coatingsTopcoatsIndustrial topcoats
    atribut:
    • Size (L): 5
    • Solid By Volume (%): 43 ± 2
    • Gloss Level (GU 60°): Matt (0-35)
    • Flash Point (°C): 26
    • Density (kg/L): 1.3
    • Application Methods: Spray,Brush, Roller
    • Theoretical Spread (m²/L): 21-14
  14. Lion Metal Steel Locker
    Mulai

    Rp1.899.900

    Lion Metal Steel Locker
    atribut:
    • Dimensions (mm): 380x380x1830
    • Dimensions (cm): 38x38x183
  15. TEKIRO Heavy Duty Welding Regulator (Regulator Gas)
    Mulai

    Rp379.900

    TEKIRO Heavy Duty Welding Regulator (Regulator Gas)
    Deskripsi:
    DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.
    atribut:
    • Inlet Connection: BSP (British Standard Pipe)
    • Outlet Connection: M16xP1.5(L) + Hose Nipple
Daftar Harga kunci loker Terbaru March 2026
Huben Kunci Furniture CamlockRp8.900
SAPPORO Kunci Loker StandarRp83.900
Jordan Kunci Laci JordanRp84.900
Huben Kunci Furniture Push LockRp12.900
KRISBOW Set KunciRp49.900
SUGATSUNE Cylinder LockRp539.900
Huben Kunci Furniture MekarRp7.900
TACO Hardware KunciRp7.900
Lion Kunci Steel LockerRp129.900
Kiramas Drum Plastik (Tong Air)Rp129.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)