Beli camlock type a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALDO Camlock Aluminium Type-A Coupling (Kamlok)
    Mulai

    Rp34.900

    ALDO Camlock Aluminium Type-A Coupling (Kamlok)
    Deskripsi:
    Male Camlock to Female Thread
    atribut:
    • Type: A (Male Camlock to Female Thread)
  2. Non Brand Camlock Stainless Steel Type E (Kamlok)
    Mulai

    Rp129.900

    Non Brand Camlock Stainless Steel Type E (Kamlok)
    atribut:
    • Material: Stainless Steel
  3. Non Brand Camlock Stainless Steel Type D (Kamlok)
    Mulai

    Rp199.900

    Non Brand Camlock Stainless Steel Type D (Kamlok)
    atribut:
    • Material: Stainless Steel
  4. Non Brand Camlock Stainless Steel Type A (Kamlok)
    Mulai

    Rp129.900

    Non Brand Camlock Stainless Steel Type A (Kamlok)
    atribut:
    • Material: Stainless Steel
  5. Non Brand Camlock PP Type C (Kamlok)
    Mulai

    Rp92.900

  6. Bosean Nuclear Radiation Detector
    Mulai

    Rp3.799.900

    Bosean Nuclear Radiation Detector
    Deskripsi:
    This Nuclear Radiation Detector uses a 32-bit ultra-low power microprocessor, with a 2.4-inch TFT LCD screen, which is simple to operate and has a strong anti-interference ability. The equipment provides audible, light and vibration alarm, and the alarm threshold is adjustable.Compared withsimilar instruments, it has the advantages of small volume, low power consumption and rich functions. FS-5000 nuclear radiation detector can be widely used in home decoration detection,irradiation processing enterprises, health and epidemic prevention, radioactive treatment, nuclear laboratory, nuclear power plant, import and export commodity inspection, food, building materials, petrochemical industry, geological survey, scrap steel, industria nondestructive testing of ionizing radiation environment, individual accept radiation dose regulation and protective occasions. 1. Real-time dose rate, mean dose rate and count rate, and record the cumulative dose simultaneously2. The dose rate alarm threshold and dose alarm threshold can be adjusted3. With the function of timing dose, the timing time is arbitrarily set between 0-999 hours4. Can view the start date of the current cumulative dose5. With the dual alarm function of dose rate and dose6. Choose three alarm methods: sound, flashing light and vibration;7. When the radiation dose rate exceeds measuring range, it has the blocking warning function (display 999 MAX);8. Built-in memory,the cumulative dose value,dose rate curve,dose curve data, alarm record, dose rate alarm threshold and dosealarm threshold data of power after power loss are not lost9. Function of calendar clock, which can also ensure the normal operation of the clock after shutdown10. Battery power monitor11. Free switching of menus in mutiple languages;12. The main interface is simple and compact display style free switch;13. Normal mode and long battery life mode14. The screen backlight time and brightness can be adjusted15. Particle acoustic switch function;16. External Type-C interface can be used for power supply or connected to the PC for data download, analysis and management.
    atribut:
    • Alarm Threshold: 0.5 (Adjustable)
    • Color: Yellow
    • Detectable Species: Beta, Gamma, X-ray
    • Energy Range (eV): 48k-1.5m less than 30%
    • Item Size (mm): 127x65x27
    • Material: ABS
    • Measuring Range (Sv/hour): 0.1μ to 50m
    • Ambient Temperature Usage (°C): -10 to +45
    • Package Size (mm): 160x60x25
    • Package Weight (g): 160
    • Power Supply (V): 3.7 1800mAh battery
    • Relative Humidity: less than 95%
    • Relative Intrinsic Error: Less than plus or minus 10%
    • Sensitivity: 80cpm / μSV / Co-60
    • Sensor Type: G-M tube
    • The Maximum Dose Equivalent Rate (mSv/hour): 10
    • Voice Source: Real Particle Sound / Alarm Sound /mute
  7. OneMed Bandage Gauze (Kasa Perban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp22.900

    OneMed Bandage Gauze (Kasa Perban)
    Deskripsi:
    Kasa roll kemasan kecil yang memiliki daya serap tinggi dan tanpa sambungan, menyerap cairan secara maksimal.-Terbuat dari benang 50% katun dan 50% TC-Tidak berfluorensi sehingga tidak mengganggu pemeriksaan radiologi-Dapat disteril dengan autoclave atau EOG dan tidak berubah warna-Daya serap 5detik , cepat menyerap cairan dengan maksimalAplikasi: penyerap cairan, penutup luka dan lainnyaUkuran: panjang 4yard x lebar 15cm
    atribut:
    • Length (y): 4
    • Marketing Authorization Number of KEMENKES RI: AKD 10902900146
  8. Non Brand Camlock Stainless Steel Type C (Kamlok)
    Mulai

    Rp209.900

  9. DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)
    Mulai

    Rp239.900

    DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type AA stainless steel camlock spool adapters connect two female couplers. Also known as cam and groove spool adapters, these one-piece adapters have two male ends. Type AA stainless steel cam and groove fittings are used in water treatment, chemical storage, and petroleum applications.
    atribut:
    • UNSPSC: 31160000
  10. Huben Camlock Furniture Key (Kunci Laci)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    Huben Camlock Furniture Key (Kunci Laci)
    atribut:
    • Cylinder Diameter (mm): 19
    • Material: Cylinder: Zinc Alloy, Framework: Plate Steel
Daftar Harga camlock type a Terbaru October 2026
Oil Boy Camlock Aluminium Type A (Kamlok)Rp16.900
ALDO Camlock Aluminium Type-A Coupling (Kamlok)Rp34.900
Oil Boy Camlock PP Type A (Kamlok)Rp10.900
Non Brand Camlock Stainless Steel Type E (Kamlok)Rp129.900
Non Brand Camlock Stainless Steel Type D (Kamlok)Rp199.900
Non Brand Camlock Stainless Steel Type A (Kamlok)Rp129.900
Oil Boy Camlock PP Type C (Kamlok)Rp43.900
Oil Boy Camlock PP Type E (Kamlok)Rp10.900
Oil Boy Camlock PP Type F (Kamlok)Rp10.900
Non Brand Camlock PP Type C (Kamlok)Rp92.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)