NITTO KOHKI Lever Lock Coupler Socket (for Female Thread Mounting) (Kamlok)

Sebelum PPN:
Rp1.099.900 - Rp1.499.900
Spesifikasi
Maximum Working Pressure (MPa)1.8
Operating Temperature Range (°С)-20 to +80
Body MaterialAluminium Alloy
FluidAir, water, mineral type hydraulic oil, water vapor, powder
Installation ShapeMale thread
Material (Seal)Nitrile rubber
Socket or Plugsocket
Valve StructureNo valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a coupler that can be used widely for conveying liquid, gas, powder - with light lever operation.Since it has an end face seal structure, there is no unevenness on the inner surface, and smooth fluid conveyance is realized."Special lip pa

Ulasan Produk

Tidak ada ulasan