Beli brady label printer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BRADY Label Cartridge Printer Continuous General Purpose (Cartridge Label)
    Mulai

    Rp769.900

    BRADY Label Cartridge Printer Continuous General Purpose (Cartridge Label)
    Deskripsi:
    These continuous label rolls with ribbon cartridge fit in compatible Brady thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
  2. BRADY Laboratory Slide Label Printer Label (Penanda Kabel)
    Mulai

    Rp999.900

    BRADY Laboratory Slide Label Printer Label (Penanda Kabel)
    Deskripsi:
    These steel lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets than can be tampered with. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed different, so all locks open with different keys.
    atribut:
    • UNSPSC: 44102412
    • Adhesive: Adhesive
    • Adhesive Material: Acrylic
    • Adhesive Properties: Permanent Adhesive
    • Application: Barcode Labeling; Circuit Board Labeling; Data and Telecommunications Labeling; Electrical Labeling; General Identification; Laboratory Labeling
    • Color: White
    • Compatible Grainger Part Number: 22NA85
    • Compatible Mfr Part Number: R4300
    • Displayed Brand: BRADY
    • Finish: Matte
    • For Print Method: Thermal Transfer
    • Labels per Roll: 1
    • Labels per Row: 1
    • Material: Polyester
    • Material Properties: Autoclavable; Cryogenic
    • Material Series: B-488
    • Maximum Service Temperature (°F): 293
    • Media Format: Continuous Roll Cartridge
    • Minimum Service Temperature (°F): -40
    • Print Technology: Thermal-Transfer
    • Printer Series Compatibility: BMP ID Pal; BMP Lab Pal; BMP21; BMP21-Lab; BMP21-Plus
    • Product Type: Laboratory Label
    • Resistance Properties: Abrasion-Resistant; Alcohol-Resistant; Chemical-Resistant; Corrosion-Resistant; Heat-Resistant; Humidity-Resistant; Oil-Resistant; Solvent-Resistant; UV-Resistant; Weather-Resistant
    • Ribbon Color: Black
    • Ribbon Formulation: Wax/Resin
    • Ribbon Series: R4300
    • Roll Length (ft): 21
    • Secondary Label Included: No
    • Service Temperature Range (°F): -40 to 293
    • Standards: ANSI/ESD S541-2008; ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
    • Thickness (inch): 0.0037
  3. Casio Pita Label Printer Daya Rekat Kuat
    Mulai

    Rp269.900

    Casio Pita Label Printer Daya Rekat Kuat
    Deskripsi:
    This standard labelling tape comes in a wide variety of colours. Using labels colourcoded according to the objects to be labeled or their purpose makes it easy to organise and manage things.
    atribut:
    • Tape Roll Length: 8 m
  4. BRADY Printer Label (Label stiker)
    Mulai

    Rp2.199.900

    BRADY Printer Label (Label stiker)
    Deskripsi:
    These label rolls fit in compatible Brady inkjet printers.
    atribut:
    • UNSPSC: 31160000
  5. BRADY Label Laboratory Tubing and Vial Printer (Kertas Label)
    Mulai

    Rp829.900

    BRADY Label Laboratory Tubing and Vial Printer (Kertas Label)
    Deskripsi:
    These pre-cut thermal transfer label rolls are sized to fit on laboratory tubes and vials. They work in a compatible Brady printer. Precut labels do not have to be cut after printing and are easier to peel off the backing paper. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
  6. BRADY Label Printer (Mesin Label)
    Mulai

    Rp2.699.900

    BRADY Label Printer (Mesin Label)
    atribut:
    • Color Capability: Single Color Printing
  7. BRADY Handheld & Portable Label Printer (Printer Label)
    Mulai

    Rp4.099.900

    BRADY Handheld & Portable Label Printer (Printer Label)
    Deskripsi:
    The integrated keypad on handheld label printers allows workers to type in desired text and print a label on the jobsite. They can be held in the hand when printing.
    atribut:
    • Barcode Capable: Yes
    • Color Printing Capability: Single Color
    • Print Type: Thermal-Transfer
    • Standards: FCC Part 15 Class A
  8. BRADY Label Cartridge Nylon Cloth BMP21 Series (Cartridge Label)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp619.900

    BRADY Label Cartridge Nylon Cloth BMP21 Series (Cartridge Label)
    Deskripsi:
    - Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable- Recommended for indoor use- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted- All-in-one cartridge includes ribbon and label supply- Label/Tape Size : 0.5 in W x 16 ft L- Material : Nylon- Material Number : B-499- For Use with Printer : BMP 21 PLUS Portable Label Printer, IDPAL Handheld Label Maker
    atribut:
    • Material Number: B-499
    • Color: Black on White
  9. WIHA Torx Key Set (Kunci L Set)
    Mulai

    Rp569.900

    WIHA Torx Key Set (Kunci L Set)
    Deskripsi:
    Folding Torx key sets contain multiple Torx keys attached to one handle and fold into the handle for quick access and to ease transport in a pocket, tool pouch, or tool box. Sets come with an assortment of Torx keys for a range of fastener head sizes.
    atribut:
    • UNSPSC: 27111716
    • Corrosion Resistant: Yes
    • Driver Material: Alloy Steel
    • End Shape: Torx
    • Grip Style: Cushion
    • Insulated: No
    • Material: Alloy Steel
    • Measurement Type: Torx
    • Non-Magnetic: No
    • Non-Sparking: No
    • Standards: ISO 9001:2008
  10. BRADY Label Self Laminating Polyester (Kertas Label)
    Mulai

    Rp7.799.900

    BRADY Label Self Laminating Polyester (Kertas Label)
    atribut:
    • Material: Self-laminating Polyester
    • Finish: Matte
    • Tape Height (inch): 3.167
    • Tape Width (inch): 1
    • Quantity per Card or Sheet: 21
    • Thickness (inch): 0.002
  11. BRADY Ribbon Label Printer (Tinta Tembakan Harga)
    Mulai

    Rp719.900

    BRADY Ribbon Label Printer (Tinta Tembakan Harga)
    Deskripsi:
    These single-color ribbons fit in a compatible Brady label printer. Ribbons are impregnated with ink for printing labels and tags, eliminating the need to install ink or printing fluid separately.
  12. BRADY Floor Marking Label Printer Tape (Lakban Penanda Lantai)
    Mulai

    Rp13.999.900

    BRADY Floor Marking Label Printer Tape (Lakban Penanda Lantai)
    Deskripsi:
    Permanent letters and numbers feature adhesive or mounting methods that will attach them to a surface permanently.
    atribut:
    • UNSPSC: 55121611
    • Adhesive: Adhesive
    • Adhesive Material: Rubber
    • Adhesive Properties: Aggressive Permanent Adhesive
    • Application: Indoor
    • Compatible Grainger Part Number: 6XGZ4
    • Compatible Mfr Part Number: B30-R6000
    • Displayed Brand: BRADY
    • Finish: Gloss
    • For Print Method: Thermal Transfer
    • Includes: Roll of Overlaminate
    • Indoor/Outdoor Usage: Indoor
    • Material: Polyester
    • Material Series: B-483A; B-634
    • Maximum Service Temperature (°F): 129
    • Media Format: Continuous Roll
    • Metal Detectable (Remove): No
    • Minimum Service Temperature (°F): 0 (zero)
    • Printer Series Compatibility: BBP35; BBP37; S3000; S3100
    • Product Type: Floor Marking Tape
    • Recommended Ribbon: B30-R6000
    • Resistance Properties: Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
    • Roll Length (ft): 100
    • Service Temperature Range (°F): 0 to 129
    • Standards: CSA Accepted; UL Recognized
    • Sub Brand: ToughStripe
    • Thickness (inch): 0.008
  13. BRADY Label Vinyl (Kertas Label)
    Mulai

    Rp2.499.900

    BRADY Label Vinyl (Kertas Label)
    atribut:
    • Roll Length (ft): 50
    • Adhesive Material: Vinyl
    • Label Color: White
    • Label Finish: Gloss
  14. Casio Pita Label Printer
    Rating:
    100% of 100
    (6)
    Mulai

    Rp219.900

  15. Casio Pita Label Printer EZ 9mm
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Casio Pita Label Printer EZ 9mm
    atribut:
    • Size (mm): 9
  16. Casio Pita Label Printer 18mm
    Mulai

    Rp299.900

    Casio Pita Label Printer 18mm
    Deskripsi:
    - About Label TapeIn order to ensure best printer function and stability, always use only genuine CASIO tape cartridges. Use of a non-CASIO tape cartridge can harm your printer, result in poor printing quality, and cause other problems that can permanently affect the printer’s ability to perform at the level for which it was designed. Also note that problems caused by use of a non-CASIO tape cartridge are not covered by the printer’s warranty, so any charges required for servicing and repair must be borne by you.- Color TapeThis standard labelling tape comes in a wide variety of colors. Using labels colorcoded according to the objects to be labeled or their purpose makes it easy to organise and manage things.- Tape for Oily Surfaces NEWThis tape uses an adhesive that can absorb oil from the surface.Labels can be attached to surfaces contaminated with salad oil,lubricating oil, engine oil, anti-rust oil, or other types of oil or grease. *In cases when the surface is covered by a big amount of oil, the tape might not be able to display its adhesive ability fully.- Tamper-Evident Tape NEWThis tape leaves the word “VOID” on the application surface when removed, making it possible to detect whether labels have been removed. It is effective for applications such as anti-tampering security and protection of confidential information. *If applied to hard-to-stick surfaces, VOID pattern might not be left sufficiently when the label is peeled off.- Cable Flexible TapeThis tape conforms to curved surfaces such as cables and bottles. *Suitable for use with USB cables and other cables with connectors.- Heat Shrink TubeThese fabric tubes shrink when heat is applied. Pass a cable through a tube and apply hot air using an industrial hot-air gun to shrink the tube to fit the cable. *Suitable for use with conductor wire without connectors and other cables of smaller diameter than the tubes.*Tubes shrink when hot air of from 90℃ to 270℃ is applied.- Paper TapeThis is affordable paper tape.The tape surface is coated to increase print permanence.*Use indoors away from direct sunlight- Fluorescent TapeThese fluorescent colored tapes are great for producing labels with high visual impact.- Magnetic TapeThe back of the tape is magnetized, so labels can be attached to whiteboards, fridges, and other metallic surfaces.For use with models KL-G2 and KL-7400 only.- Iron-On Fabric TapeThis tape can be attached directly to fabrics using a clothes iron.
    atribut:
    • Width (mm): 18
  17. Casio Pita Label Printer 12mm
    Mulai

    Rp209.900

    Casio Pita Label Printer 12mm
    atribut:
    • Width (mm): 12
  18. BRADY Label Thermal Transfer 1inch Core (Kertas Label)
    38%
    Mulai

    Rp379.900

    BRADY Label Thermal Transfer 1inch Core (Kertas Label)
    atribut:
    • Core Inside Diameter (inch): 1
Daftar Harga brady label printer Terbaru October 2026
BRADY Label Cartridge Printer Continuous General Purpose (Cartridge Label)Rp769.900
BRADY Laboratory Slide Label Printer Label (Penanda Kabel)Rp999.900
Casio Pita Label Printer Daya Rekat KuatRp269.900
BRADY Printer Label (Label stiker)Rp2.199.900
BRADY Label Laboratory Tubing and Vial Printer (Kertas Label)Rp829.900
BRADY Label Printer (Mesin Label)Rp2.699.900
BRADY Handheld & Portable Label Printer (Printer Label)Rp4.099.900
BRADY Label Cartridge Nylon Cloth BMP21 Series (Cartridge Label)Rp619.900
WIHA Torx Key Set (Kunci L Set)Rp569.900
BRADY Label Cartridge M21 B595 Series (Cartridge Label)Rp699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait