BRADY Label Cartridge Printer Continuous General Purpose (Cartridge Label)

Sebelum PPN:
Rp769.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous label rolls with ribbon cartridge fit in compatible Brady thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
Feature
Continuous Label Roll Cartridge Compatible Grainger Part Number 53PJ33 Compatible Mfr Part Number R4400 Label Color Purple Label Finish Gloss Label Material Vinyl Label Width 3/4 in Material Properties Autoclavable Printer Series Compatibility BMP21-LAB BMP21-PLUS M210 M210-LAB M211 Ribbon Color White Roll Length 21 ft Vial/Tube Size 2.0 to 50.0 ml For Print Method Thermal Transfer Material Series B-595 Maximum Service Temperature 180 Degrees F

Ulasan Produk

Tidak ada ulasan