BRADY Laboratory Slide Label Printer Label (Penanda Kabel)

Sebelum PPN:
Rp999.900 - Rp1.099.900
Spesifikasi
UNSPSC44102412
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationBarcode Labeling; Circuit Board Labeling; Data and Telecommunications Labeling; Electrical Labeling; General Identification; Laboratory Labeling
ColorWhite
Compatible Grainger Part Number22NA85
Compatible Mfr Part NumberR4300
Displayed BrandBRADY
FinishMatte
For Print MethodThermal Transfer
Labels per Roll1
Labels per Row1
MaterialPolyester
Material PropertiesAutoclavable; Cryogenic
Material SeriesB-488
Maximum Service Temperature (°F)293
Media FormatContinuous Roll Cartridge
Minimum Service Temperature (°F)-40
Print TechnologyThermal-Transfer
Printer Series CompatibilityBMP ID Pal; BMP Lab Pal; BMP21; BMP21-Lab; BMP21-Plus
Product TypeLaboratory Label
Resistance PropertiesAbrasion-Resistant; Alcohol-Resistant; Chemical-Resistant; Corrosion-Resistant; Heat-Resistant; Humidity-Resistant; Oil-Resistant; Solvent-Resistant; UV-Resistant; Weather-Resistant
Ribbon ColorBlack
Ribbon FormulationWax/Resin
Ribbon SeriesR4300
Roll Length (ft)21
Secondary Label IncludedNo
Service Temperature Range (°F)-40 to 293
StandardsANSI/ESD S541-2008; ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Thickness (inch)0.0037

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These steel lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets than can be tampered with. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed different, so all locks open with different keys.
Feature
Continuous Label Roll Cartridge Compatible Grainger Part Number 22NA85 Compatible Mfr Part Number R4300 Label Color White Label Finish Matte Label Material Polyester Label Width 1/2 in Material Properties Autoclavable Cryogenic Printer Series Compatibility BMP21-LAB BMP21-PLUS M210 M210-LAB M211 Ribbon Color Black Roll Length 21 ft Vial/Tube Size 1.5 ml For Print Method Thermal Transfer Material Series B-488 Maximum Service Temperature 293 Degrees F

Ulasan Produk

Tidak ada ulasan