BRADY Label Laboratory Tubing and Vial Printer (Kertas Label)

Sebelum PPN:
Rp829.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pre-cut thermal transfer label rolls are sized to fit on laboratory tubes and vials. They work in a compatible Brady printer. Precut labels do not have to be cut after printing and are easier to peel off the backing paper. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
Feature
Precut Label Roll For Print Method Thermal-Transfer Compatible Grainger Part Number 21U478 Compatible Mfr Part Number B30-R6400 Label Color White Label Finish Matte Label Height 1/2 in Label Material Polyester Label Width 1 in Labels per Roll 2 500 Printer Series Compatibility BBP33 i3300 Vial/Tube Size 2.0 mL Adhesive Properties Permanent Adhesive Material Series B-492 Recommended Ribbon B30-R6400 Resistance Properties Chemical-Resistant Smear-Resistant

Ulasan Produk

Tidak ada ulasan