BRADY Handheld & Portable Label Printer (Printer Label)

Sebelum PPN:
Rp4.099.900 - Rp41.999.900
Spesifikasi
Barcode CapableYes
Color Printing CapabilitySingle Color
Print TypeThermal-Transfer
StandardsFCC Part 15 Class A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The integrated keypad on handheld label printers allows workers to type in desired text and print a label on the jobsite. They can be held in the hand when printing.
Feature
Portable Label Printers Color Printing Capability Single Color Compatible Grainger Part Number Not Applicable Compatible Mfr Part Number Not Applicable Maximum Label Width 2 in Maximum Labels/Day 750 Application Data and Telecommunications Labeling Facility Identification Laboratory Labeling Safety Identification Wire and Cable Labeling Starter Kit Type Cable and Wire Labeling Kit Mode of Operation PC Connected Standalone Power Source AC Adaptor Rechargeable Battery

Ulasan Produk

Tidak ada ulasan