BRADY Ribbon Label Printer (Tinta Tembakan Harga)

Sebelum PPN:
Rp719.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single-color ribbons fit in a compatible Brady label printer. Ribbons are impregnated with ink for printing labels and tags, eliminating the need to install ink or printing fluid separately.
Feature
Label Printer Ribbon Cartridge Compatible Grainger Part Number 52HJ91 Compatible Mfr Part Number BMP61 M611-AM-BT-W Printer Series Compatibility BMP61 M611 Ribbon Color White Ribbon Format Ribbon in Printer Specific Cartridge Ribbon Length 75 ft Ribbon Width 2 in Ribbon Series R6700 Ribbon Formulation Wax/Resin Product Type Single Color Thermal Transfer Ribbon Resistance Properties Solvent-Resistant Standards RoHS Compliance

Ulasan Produk

Tidak ada ulasan