BRADY Floor Marking Label Printer Tape (Lakban Penanda Lantai)

Sebelum PPN:
Rp13.999.900 - Rp19.999.900
Spesifikasi
UNSPSC55121611
AdhesiveAdhesive
Adhesive MaterialRubber
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationIndoor
Compatible Grainger Part Number6XGZ4
Compatible Mfr Part NumberB30-R6000
Displayed BrandBRADY
FinishGloss
For Print MethodThermal Transfer
IncludesRoll of Overlaminate
Indoor/Outdoor UsageIndoor
MaterialPolyester
Material SeriesB-483A; B-634
Maximum Service Temperature (°F)129
Media FormatContinuous Roll
Metal Detectable (Remove)No
Minimum Service Temperature (°F)0 (zero)
Printer Series CompatibilityBBP35; BBP37; S3000; S3100
Product TypeFloor Marking Tape
Recommended RibbonB30-R6000
Resistance PropertiesAbrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
Roll Length (ft)100
Service Temperature Range (°F)0 to 129
StandardsCSA Accepted; UL Recognized
Sub BrandToughStripe
Thickness (inch)0.008

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Permanent letters and numbers feature adhesive or mounting methods that will attach them to a surface permanently.
Feature
Continuous Label Roll Adhesive Properties Aggressive Permanent Adhesive Compatible Grainger Part Number 6XGZ4 Compatible Mfr Part Number B30-R6000 Label Color Yellow Label Finish Gloss Label Material Polyester Printer Series Compatibility BBP35 BBP37 S3000 S3100 Recommended Ribbon B30-R6000 Roll Length 100 ft Width 2 1/4 in Indoor/Outdoor Usage Indoor For Print Method Thermal Transfer Material Series B-483A B-634 Maximum Service Temperature 129 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait