Beli bore gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Bore GageDeskripsi:Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- WESTWARD Bore Gauge Dial (Indikator Diameter Dalam Dial)Deskripsi:Bore gauges with dial indicators are inserted into holes and openings to take direct measurements of bore diameters. The dial indicator is mounted to the gauge handle and the user rocks the gauge in the bore or hole to find the minimum reading on the dial.atribut:
- Dimension Type: Inch
- Accuracy (inch): ±0.0009
- Dial Graduation (inch): 0.0005
- UNSPSC: 41112403
- Material: Chrome Plated Handle
- Measuring Range (inch): 1.4 to 6
- Probe depth (inch): 10
- Repeatability : ±0.0004inch
- Insize Anvil dan Handle Bore Gauge (Aksesori Pengganti Bore Gauge)Deskripsi:These sets include different sized bore gauge anvils to extend the measurable diameter of 2-point contact bore gauges. They are commonly used for general machining applications.atribut:
- For use with: Bore Gauges
- UNSPSC: 41113901
- Mitutoyo Digital Bore Gauge (Alat Ukur Ketebalan)Deskripsi:Digital bore gauges are inserted into holes and openings to measure bore sizes. They have a digital display in the form of an integrated LCD or removable and exchangeable digital indicator that provides quick and easy reading of inside-diameter measurements of holes and openings. Gauges with 2-point contacts have interchangeable anvils and are used for a broad range of diameters. Gauges with 3-point contacts are used for a limited diameter range with the advantaging of self-centering over the arc of the contacts.atribut:
- UNSPSC: 41113901
- Dimension Type: Inch
- Includes Case: Yes
- Includes Indicator: Yes
- Requires Indicator: Yes
- Insize Bore Gauge for Small HolesDeskripsi:Bore Gauge for Small Holes> Dial Indicator code 2313-1FA> Dial Indicator range: 0-3mm> Dial Indicator graduation: 0.01 mm> Optional accessory: setting ring (code 6312)atribut:
- Accuracy: +/- 0.012 mm
- Dial Indicator Range (mm): 0-3 mm
- Dial Indicator Graduation (mm): 0.01
- Repeatability : 0.003 mm
- Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)Deskripsi:Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
- Mitutoyo Analog Dial Bore Gauge (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo bore gage delivers a wide range of bore measurement capabilities for high accuracy. Interchangeable anvils constructed of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.
- Niigata Seiki (SK) Digital Cylinder Gauge (Pengukur Diameter Dalam)Deskripsi:For inner diameter measurementatribut:
- Power Supply: CR2032 (attached for test)
- Finish Material: Body: steel
- Minimum Display (mm): 0.002
- Repeatability (µm): 3
- Scale Interval (mm): 0.002
- Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)Deskripsi:The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.atribut:
- Graduation (mm): 0.01
- Accuracy (mm): 0.01
- Dial Diameter (mm): 57
- System of Measurement: Metric
- Type: Dial Bore gauge
- Insize Digital Bore GageDeskripsi:INSIZE 2127 Digital Bore Gauge merupakan ukur dimensi diameter internal bore dari Ø35mm - 450mm. Setiap unit alat ukur INSIZE 2724 Digital Bore Gauge dilengkapi dengan mata ukur anvil presisi terbuat dari Ceramic Zirconia dengan dua atau tiga titik tumpu agar memastikan akurasi dan daya tahan terhadap faktor perubahan suhu. INSIZE 2127 Digital Bore Gauge juga sesuai dengan standar Jerman DIN 878 dengan Graduasi 0.002mm.Frame INSIZE 2127 Digital Bore Gauge ini terbuat dari material Steel sedangkan body dari polymer berlapis enamel. Dengan desain stem gagang berbentuk L, menawarkan kemudahan pengecekan diameter internal dalam posisi sulit. Pada gagang yang berdiameter 8mm, anda juga bisa lepas-pasang extension rod sesuai diameter yang diinginkan. Gagang dengan poros lebih panjang bisa dipasang untuk memungkinkan Anda mencapai diameter internal di area yang lebih dalam.Dengan kombinasi Digital Test indicator gage INSIZE 2108-10F tampilan body juga bisa diputar kekiri-kanan dalam sudut 320°. Anda juga bisa pasang dengan test indikator digital-analog merek lain seperti Mitutoyo, Tesa, Mahr, atau apapun. Karena mekanisme linear encoder digital, satuan ukur bisa dikonversi dan ditransfer ke komputer via kabel data 7315-50M, 7302-40M, 7305-40M yang dijual terpisah. Dengan fasilitas kontrol proses statistik (SPC) di media spreadsheet seperti MS Excel komputer, memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset agar laporan inspeksi bisa tersusun rapi.Tentu dibutuhkan keterampilan untuk proses ukur dan interpolasi dengan menempatkan probe kepala anvil ukur lalu "digoyang-goyangkan hingga pas dan terbaca berkali-kali. Master ring tidak termasuk dalam paket penjualan. Anda bisa ukur ceruk, lubang, rongga dan groove pada beragam material kerja yang memmiliki tumpuan datar. Anda bisa secara presisi melakukan penyetelan kuncian dengan Ring Gage dalam satu set atau hanya unit terpisah. Seri INSIZE 2127 Digital Bore Gauge juga tersedia sebagai unit set kotak dengan sertifikat kalibrasi pabrikan.atribut:
- Reading (inch): 0.0001
- Reading (mm): 0.002
- Repeatability (mm): 0.003
- Insize Analog Dial Bore GaugeDeskripsi:Bore gauges with dial indicators are inserted into holes and openings to take direct measurements of bore diameters. The dial indicator is mounted to the gauge handle and the user rocks the gauge in the bore or hole to find the minimum reading on the dial.atribut:
- Graduation (inch): 0.0005
- Contact Point Material: Ceramic
- Dimension Type: Inch
- Operation Type: Mechanical
- Repeatability (inch): 0.00015
- INDOMAKERS Spring Washer Stainless Steelatribut:
- Material: Stainless Steel
- Type: Spring Washer/ Ring Per
- Current Norm: DIN 127
- Dasqua Bore Gauge Dial Rentang Kombinasi (Indikator Diameter Dalam Dial)Deskripsi:DASQUA High Precision Measuring Tools Ranged Dial Bore Gauge Set With Extra Long Range Of 35-160mmLarge measuring range from 35mm to 160mmSo cost effective that can reach the range of 2 or 3 dial bore gaugesCarbide-tipped and ceramic contact points optional for customers desireStrictly made in accordance with DIN878Double fulcrum-points design for getting the correct measuring resultsatribut:
- Range (mm): 35-160
- Graduation (mm): 0.01
- Mitutoyo ABS Digital Bore GageDeskripsi:For easy and accurate measurement of inside diametersatribut:
- Range: 45-100
- Stroke of Contact Point (mm): 1.2
- Resolution (mm): 0.001
- Wide Range Accuracy (mm): 0.003 or less
- Adjacent error (mm): 0.002 or less
- Battery: SR44 (2 pcs.), 938882. For initial operational checks (standard accessory)
- Battery Life: Approx. 2,000 hours under normal use.
- Display: 7 segments 6 digits decimal numeric with minus sign, in/mm, Tolerance judge indication, Analog indication
- Dust / Water protection level: IP53 (IEC60529/JIS D0207, C0920)
- Guide Force (N): 10 N or less
- Measuring Force (N): 5 or less
- Mitutoyo Part Number: CG-D100
- Repeatability : 0.002 mm or less
- Sampling frequency: 50 times/s
- Scale Type: ABSOLUTE electrostatic linear encoder
- Mitutoyo 2-Point Inside Measuring Instrument Bore Gauge with Micrometer HeadDeskripsi:Description This is a micrometer head that enables measurements without interchangeable anvils.It offers you the following benefits:A long plunger stroke gives you amazing accuracy.Contact points are carbide (>18 mm range), giving you high durability and wear resistance.A large grip reduces heat transfer from the operator by 50%.Wide measuring range with sub-anvils.atribut:
- Digital/Analog: Analog
- Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
Daftar Harga bore gauge Terbaru October 2026
| Mitutoyo Bore Gage | Rp2.599.900 |
| Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam) | Rp2.099.900 |
| WESTWARD Bore Gauge Dial (Indikator Diameter Dalam Dial) | Rp4.399.900 |
| Mitutoyo Bore Gauge (Pengukur Diameter Dalam) | Rp3.799.900 |
| Insize Anvil dan Handle Bore Gauge (Aksesori Pengganti Bore Gauge) | Rp629.900 |
| Mitutoyo Digital Bore Gauge (Alat Ukur Ketebalan) | Rp6.499.900 |
| Insize Bore Gauge for Small Holes | Rp2.899.900 |
| Mitutoyo Micrometer Parts Ratchet | Rp139.900 |
| Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog) | Rp2.199.900 |
| Mitutoyo Analog Dial Bore Gauge (Pengukur Diameter Dalam) | Rp5.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Analog%20Tipe%20Hall/Mitutoyo%20Bore%20Gage/fuP103761570-1.jpg)
/l5P106117761-4.jpg)
%20Digital%20Tipe%20Hall/WESTWARD%20Bore%20Gauge%20Dial%20(Indikator%20Diameter%20Dalam%20Dial)/i0P107723648-1.jpg)
/elP106564525-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Anvil%20dan%20Handle%20Bore%20Gauge%20(Aksesori%20Pengganti%20Bore%20Gauge)/imP111145670-1.jpg)
/rpP109328997-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20for%20Small%20Holes/P102120859-1.jpg)

%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Analog%20(Alat%20Ukur%20Diameter%20Dalam)%20(Pengukur%20Lubang%20Dial%20Analog)/kgP102120736-2.jpg)
/okP106119884-1.jpg)
%20Digital%20Cylinder%20Gauge%20(Pengukur%20Diameter%20Dalam)/dcP103664480-1.jpg)
/baP102140406-5.jpg)

/6zP103938251-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Analog%20Dial%20Bore%20Gauge/k8P105872728-4.jpg)

%20Digital%20Tipe%20Hall/Dasqua%20Bore%20Gauge%20Dial%20Rentang%20Kombinasi%20(Indikator%20Diameter%20Dalam%20Dial)/ofP109994879-1.jpg)
%20Analog%20Tipe%20Hall/Mitutoyo%20ABS%20Digital%20Bore%20Gage/h9P106121621-1.jpg)
%20Analog%20Tipe%20Hall/Mitutoyo%202-Point%20Inside%20Measuring%20Instrument%20Bore%20Gauge%20with%20Micrometer%20Head/n7P112527835-1.jpg)
/1mP107805058-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)