Beli bolt flange di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Moon Lion 7T High Tensile Baut Flange Half Dratatribut:
- Coating: Chrome
- Material: Baja Chrome
- Moon Lion 7T High Tensile Baut Flange Full Dratatribut:
- Coating: Chrome
- Material: Baja Chrome
- TAF Baut Mur Baja 8.8 Half Dratatribut:
- Diameter (mm): 6
- Material: Steel
- Drat Size: P 1
- SKF Lock Nut with Metric ThreadDeskripsi:KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.atribut:
- Nut for Hydraulic Mounting: No
- Eins Suction CupsDeskripsi:Bellows type suction cups are suitable for angular pieces. VAPH-30C-3 is a bellows type silicone suction cup with a 30mm diametre. Applicable stems are Small, VFIL-S or VFILB-SH.atribut:
- Diameter: 30
- Sequenza Item: 3-06VAPH-30C-3
- Size: Small
- Folds: 2.5
- Material: Silicone
- Heat Resistance (°C): 250
- Color: Brown
- Weight (g): 7.0
- TAF Baut Flange Baja B7atribut:
- Grade: B7
- Material: Steel
- Drat Size: P 1
- Drat Type: Full Drat
- SPL Life Sciences Wide Mouth Bottle (Botol)Deskripsi:Wide-Mouth Bottle (PP) SPL Wide-Mouth Bottles are durable bottles for storing and handling liquid/solid forms of samples and chemicals. Various sizes are available. ▪ Volumes range from 5 to 500 ml▪ 250 ml bottles are applicable for centrifugation (RCF 4,000 g)▪ Colored cap available for 5 ml bottles : Blue, Green, Red, Yellow▪ Autoclavableatribut:
- Material (Bottle/Cap): PP/PP
- Vertex Flange NutDeskripsi:Flange Nut.
- Moon Lion Self Drilling Roofing Screws (Baut Roofing)atribut:
- Diameter (mm): 5.5
- No. Size Head: #12
- Heat Resistant Rubber: Yes
- monotaro.id Baut Mur Baja 8.8 Milli Full DratDeskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- TAF Baut Flange Baja B7 Drat Halusatribut:
- Grade: B7
- Material: Steel
- Drat Size: P 1
- Drat Type: Full Drat
- Yoshinobu Baut Hexagonal 8.8 Hitam Half DratDeskripsi:Baut Heksagonal dari Yoshinobu ini memiliki ukran M8-M22d an cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Half Drat
- Grade: 8.8
- Material: Steel
- monotaro.id Baut Hexagonal 8.8 Metric Half Dratatribut:
- Material: Baja 8.8
- Surface Treatment: Heat Treated Steel
- SMT Bolt Hexagonal SUS304 (Baut)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- monotaro.id Baut Mur Putih Full Drat Pack Kecilatribut:
- Drat Type: Full drat
- THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- SKF Lock Washer untuk Mur Pengunci MetricDeskripsi:MB and MBL lock washers are locking devices, used to secure KM, KML and HM. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.atribut:
- Locking Device: Lock washer
Daftar Harga bolt flange Terbaru February 2026
| Moon Lion 7T High Tensile Baut Flange Half Drat | Rp53.900 |
| Moon Lion 7T High Tensile Baut Flange Full Drat | Rp39.900 |
| TAF Baut Mur Baja 8.8 Half Drat | Rp1.900 |
| SKF Lock Nut with Metric Thread | Rp41.900 |
| Yamaha Washer Plate | Rp3.900 |
| Eins Suction Cups | Rp339.900 |
| TAF Baut Flange Baja B7 | Rp1.900 |
| SPL Life Sciences Wide Mouth Bottle (Botol) | Rp1.199.900 |
| NIKKEN Drill Chuck for Nc | Rp4.299.900 |
| Vertex Flange Nut | Rp26.900 |
Data diperbarui pada 01/02/2026 (Harga belum termasuk PPN)


























































































































































/61P106487217-1.jpg)
/NIKKEN%20Drill%20Chuck%20for%20Nc/hdP103607625-1.jpg)

/enP105640527-2.jpg)




/8yP102893322-2.jpg)

/cgP104629448-1.jpg)