Beli air blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU BlowerDeskripsi:Tekiro Ryu Machine Uses 600W Power and Generates Speed 0-16.000Rpm.atribut:
- Power (W): 600
- Frekuensi: 50/60Hz
- Volume Air Udara: 0-2.80m3/min
- No Load Speed (rpm): 0-16.000
- Wipro Blower VentilatorDeskripsi:Aplikasi : Kipas ventilasi portable yang ideal untuk hotel, pabrik, mal, gudang, lab, dapur, ruang bawah tanah, bengkel.Selain itu juga cocok untuk pembuangan pada welding gas, debu, & cat ketika merenovasi rumah.atribut:
- Working Temperature (°C): < 40
- Power at 50Hz (V): 220
- THB Air Bloweratribut:
- Size (cm): 12 with coupler
- Air Intake Thread (inch): 1/4
- Material: POM
- Maximum Pressure (psi): 215
- Maximum Pressure (bar): 14.8
- Operating Temperature (°C): -5 to 60
- Leister Hot Air Bloweratribut:
- Temperature Range (°C): 60 to 650
- Air Volume (L/minute): 100 to 300
- Power Cord (m): 3
- Temperature Setting Unit (°C): 5
- Callout Size (mm): Flat Nozzle 70/70 x 4, Flat Nozzle 150/150 x 4
- Package Size (mm): 160x400x180
- JAKEMY BlowerDeskripsi:JAKEMY JM-CS11 Rubber Dust Blower*Blower debu karet JAKEMY JM-CS11 berkualitas tinggi*Sempurna untuk membersihkan SLR digital, SLR, lensa kamera digital, lensa teropong, dan lensa teleskop, filter, alat musik, komputer, keyboard, ponsel, dll.*Cara terbaik untuk menghilangkan debu dari bagian kamera yang sensitif tanpa kontak fisikIsi Kemasan:1 x JAKEMY JM-CS11 Rubber Dust Blower
- KRISBOW Kipas Ventilatoratribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
- ALLEGRO Air-Powered Fan & Blower for Confined SpaceDeskripsi:Polyester Tie Down Straps with Ratchet Adjustment include models designed for use with trailers, heavy-duty cargo, motorcycles, fishing boats, jet skis, snowmobiles, and other towing and hauling applications. They provide easy tightening to help secure items during transport.atribut:
- UNSPSC: 40101601
- Air inlet (inch): 8
- Duct Diameter (inch): 8
- Includes: FilterLubricator
- Maximum Air Consumption (cfm): 1700
- Maximum Flow in Free Air (cfm): 1700
- Maximum Inlet Pressure (PSI): 60
- Standards: ASTM 227
- HOZAN Handy Air Bloweratribut:
- Overall Length (mm): 134
- Weight (g): 40
- Pump Capacity (ml): 86
- Fuji Electric Regenerative Blower AccessoriesDeskripsi:These filters are installed at the inlet of a regenerative blower to prevent small particles and contaminants from entering the blower unit. A loose-fitting polyester cover is included to provide a prefiltering layer and to help protect the filter.atribut:
- UNSPSC: 40141606
- Inlet Type: NPT
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- Wipro Bloweratribut:
- Rated Frequency (Hz): 50/60
- Rated Voltage (V): 110/220
- Rated Input Power (W): 600
- No Load Speed (rpm): 16000
- HOZAN Rubber Blower with CompressorDeskripsi:-Blow away the dust at a stroke with compressed air.-Has compressive strength, switching function to low, air outlet dust suction(blow back)prevention function.-Extension nozzle can blow into deeper areas.atribut:
- Main Body Dimension (Outer Diameter x Total Length): 52x160 (mm)
- Pump Capacity: 80ml
- Material: Natural Rubber
- AIR SYSTEMS INTERNATIONAL Air-Powered Fan & Blower for Confined SpaceDeskripsi:Venturi blowers ventilate explosive or hazardous vapors and gases from petroleum and chemical tanks and other confined spaces in refineries, power plants, and shipyards. They use steam or connect to a compressed air source to produce a high-velocity air stream to push air from the space. They can also be used to cool equipment and workspaces.atribut:
- UNSPSC: 40101604
- Air inlet (inch): 1/2
- Duct Diameter (inch): 8
- Includes: Ground Lug
- Maximum Air Consumption (cfm): 127
- Maximum Flow in Free Air (cfm): 3752
- Maximum Inlet Pressure (PSI): 150
- RS PRO Halogen Lamp Holder Snap-FitDeskripsi:Lighting ComponentsRS PRO Halogen Lamp Holder Snap-FitWhether you are looking to do some lighting DIY, up-cycling or need a replacement fitting, RS PRO offers this high quality lampholder.Application includes wall fittings, garden flood lights and floor lamps. Compatible with the R7S 1000W halogen bulbs which provide generally around 3000 hours of use. Screw mounted this lamp holder allows it to be screwed to a wide variety of surfaces, whilst the holder itself provides a snap-fit for quick bulb changes. The holder is made from aluminium making it durable, light weight and strong whilst also providing it with a long life expectancy due to it's corrosion resistance.What are Lamp holders made from?Lamp holders are generally made from plastic, ceramic or metal. This includes; brass, porcelain, PC and PBT or other materials that are able to cope with high temperatures.How are bulbs fitted to a lamp holder?Depending on the bulb and holder type, there are various methods. Most lamp holders are screw-in (threaded), snap fit or push fit. Some lamp holders are also fitted with a switch to control the power to the bulb.RS PRO is our own brand and brings you a wide range of high-quality, great value products offering you more choice;atribut:
- Base: R7s
- Current Rating (A): 10
- Fixing Method: Snap-Fit
- Length (mm): 31.9
- Material: Aluminium
- Mount Type: Screw
- Number of Pins: 1
- Supported Lamp Type: Halogen
- Voltage Rating (V): 250
- Wattage (kW): 2.5
- Width (mm): 20.5
- Wiring Type: Push-Wire
- TRUSCO Air Duster Gun (Semprotan Angin)Deskripsi:For drying, cooling, dust work by blowingatribut:
- Connection Diameter: 1/4 plug
- Length (mm): 220
- Maximum Working Pressure (MPa): 1
- Nozzle Diameter: G1/8
- Nozzle Length (mm): 90
- Weight (g): 112
- Nozzle diameter (mm): 2
- Purpose of Use: For drying by air blow, cooling and dust work.
- KARCHER HOME & GARDEN Rubber Lip Set Anti Stripe Oil Resistantatribut:
- Part Number: 6.273-229.0
- Compatible for: B 40 W Bp (disc), B 40 W Bp (roller), B 40 W Bp with ORB, B 60 W Bp (disc), B 60 W Bp (roller), B 80 W Bp (disc), B 80 W Bp (roller), B 90 R Adv Bp, BD 50/50 C Classic Bp, Squeegee, 850 mm, Squeegee, curved, 850 mm, Squeegee, straight, 850 mm, BD 530 Bp,
- Color: Transparent
- Type of Suction Lips: Oil-Resistant, Grooved
- TEKIRO Semprotan Angin Tiup (Spray Gun)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Dimension 6 (mm): 11
- KEMANFLEX Selang Hisap KFSDeskripsi:Applications : Suitable for suction water, gases, slurry, sewage, grabulated, and some solid material in agricultural, industry, and constructionsUsage : Water, Chemical, Oil, Powder, Granule, Dustatribut:
- Material: Non-Toxic Clear Flexible PVC
- Temperature Range (°C): -5 to 70
- Reinforcement: Rigid PVC Spiral Reinforcedt
Daftar Harga air blower Terbaru April 2026
| RYU Blower | Rp579.900 |
| Wipro Blower Ventilator | Rp1.399.900 |
| THB Air Blower | Rp89.900 |
| Leister Hot Air Blower | Rp42.999.900 |
| JAKEMY Blower | Rp20.900 |
| KRISBOW Kipas Ventilator | Rp2.499.900 |
| ALLEGRO Air-Powered Fan & Blower for Confined Space | Rp45.999.900 |
| HOZAN Handy Air Blower | Rp229.900 |
| Fuji Electric Regenerative Blower Accessories | Rp2.399.900 |
| SHOWA Electric Blower Compact Series (Turbo Blade Blower) | Rp7.799.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/ALLEGRO%20Air-Powered%20Fan%20%26%20Blower%20for%20Confined%20Space/5bP109458191-1.jpg)


/3rP105407135-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/AIR%20SYSTEMS%20INTERNATIONAL%20Air-Powered%20Fan%20%26%20Blower%20for%20Confined%20Space/4tP109458173-1.jpg)

/P101001856-1.jpg)


/bmP101000418-2.jpg)