AIR SYSTEMS INTERNATIONAL Air-Powered Fan & Blower for Confined Space

Sebelum PPN:
Rp35.999.900
Spesifikasi
UNSPSC40101604
Air inlet (inch)1/2
Duct Diameter (inch)8
IncludesGround Lug
Maximum Air Consumption (cfm)127
Maximum Flow in Free Air (cfm)3752
Maximum Inlet Pressure (PSI)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Venturi blowers ventilate explosive or hazardous vapors and gases from petroleum and chemical tanks and other confined spaces in refineries, power plants, and shipyards. They use steam or connect to a compressed air source to produce a high-velocity air stream to push air from the space. They can also be used to cool equipment and workspaces.
Feature
Venturi Pneumatic Air Blower Includes Static Grounding Lug Air Inlet Connection Size 1 in Maximum Inlet Pressure 140 psi Air Inlet Type NPT Total Air Flow @ 90 PSIG 3 752 cfm Air Consumed @ 50 PSIG 76 cfm Air Consumed @ 70 PSIG 99 cfm Air Consumed @ 90 PSIG 127 cfm Application Ventilation Base Diameter 11 1/8 in Base Material Cast Aluminum Housing Material Steel Overall Length 3 5/8 ft Total Air Flow @ 50 PSIG 2 770 cfm Total Air Flow @ 70 PSIG 3 340 cfm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait