Spesifikasi
| Base | R7s |
|---|---|
| Current Rating (A) | 10 |
| Fixing Method | Snap-Fit |
| Length (mm) | 31.9 |
| Material | Aluminium |
| Mount Type | Screw |
| Number of Pins | 1 |
| Supported Lamp Type | Halogen |
| Voltage Rating (V) | 250 |
| Wattage (kW) | 2.5 |
| Width (mm) | 20.5 |
| Wiring Type | Push-Wire |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lighting Components
RS PRO Halogen Lamp Holder Snap-FitWhether you are looking to do some lighting DIY, up-cycling or need a replacement fitting, RS PRO offers this high quality lampholder.
Application includes wall fittings, garden flood lights and floor lamps. Compatible with the R7S 1000W halogen bulbs which provide generally around 3000 hours of use. Screw mounted this lamp holder allows it to be screwed to a wide variety of surfaces, whilst the holder itself provides a snap-fit for quick bulb changes. The holder is made from aluminium making it durable, light weight and strong whilst also providing it with a long life expectancy due to it's corrosion resistance.
What are Lamp holders made from?Lamp holders are generally made from plastic, ceramic or metal. This includes; brass, porcelain, PC and PBT or other materials that are able to cope with high temperatures.How are bulbs fitted to a lamp holder?Depending on the bulb and holder type, there are various methods. Most lamp holders are screw-in (threaded), snap fit or push fit. Some lamp holders are also fitted with a switch to control the power to the bulb.RS PRO is our own brand and brings you a wide range of high-quality, great value products offering you more choice;
RS PRO Halogen Lamp Holder Snap-FitWhether you are looking to do some lighting DIY, up-cycling or need a replacement fitting, RS PRO offers this high quality lampholder.
Application includes wall fittings, garden flood lights and floor lamps. Compatible with the R7S 1000W halogen bulbs which provide generally around 3000 hours of use. Screw mounted this lamp holder allows it to be screwed to a wide variety of surfaces, whilst the holder itself provides a snap-fit for quick bulb changes. The holder is made from aluminium making it durable, light weight and strong whilst also providing it with a long life expectancy due to it's corrosion resistance.
What are Lamp holders made from?Lamp holders are generally made from plastic, ceramic or metal. This includes; brass, porcelain, PC and PBT or other materials that are able to cope with high temperatures.How are bulbs fitted to a lamp holder?Depending on the bulb and holder type, there are various methods. Most lamp holders are screw-in (threaded), snap fit or push fit. Some lamp holders are also fitted with a switch to control the power to the bulb.RS PRO is our own brand and brings you a wide range of high-quality, great value products offering you more choice;
Feature
Features and Benefits• 10/250 nominal rating
• Fixing holes for screws M3
• 15.7g light weight
• Snap-fit
• Screw mounted
• 10A current rating
• 250V voltage rating
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ghP112218593-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
