Beli belanja barang china di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Laserliner VideoScope XXL Inspection CameraDeskripsi:Laserliner VideoScope XXL Inspection Camera. The Laserliner VideoScope XXL is a recordable video inspection camera with a 5m waterproof camera snake and a 9mm head. This handheld unit features a 3" LCD color display, 4x digital zoom and 180° image rotation. The camera snake is fully flexible, waterproof (IP67) and has 4 high performance LEDs that provide powerful illumination for your subject. Images can be saved as still images or videos to up to 8GB of SDHC memory. Recording LCD monitor SDHC memory support Webcam functionality High performance LEDs 4x digital zoom Waterproof camera head and 5m cable Camera head diameter: 9mmatribut:
- Probe Length (m): 5
- Probe Diameter (mm): 9
- Resolution (Pixel): 320 x 240 (display), 640 x 480 (camera)
- Illumination Type: LED lights
- Minimum Focusing Distance (mm): 10
- Battery Type: 4 x AA
- Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- TRIPLETT Borescopeatribut:
- UNSPSC: 31160000
- Brand: TRIPLETT
- Camera Size (mm): 5.5
- Recording: Image; Video
- Wireless Display: No
- Extech High Definition Articulating Videoscope KitDeskripsi:The HDV540 is a light weight VideoScope which includes a wired handset and 6mm diameter camera with 240degrees articulating tip for best viewing angle. Easy one-hand operation of the articulating camera tip facilitates viewing in obstructed areas where standard camera tips cannot access. Images and videos are viewed on the large high resolution color display or external monitors and can be stored in SD memory card (included) or a USB flash drive. Featuring a glare free close up field of view, AV output for viewing images/video on a monitor, Record voice-over audio in video recording mode and memory storage of 20,000 images. Complete with HDV500 videoscope, handset with articulating probe, SD card, 3.7V rechargeable Li-Polymer battery, 100/240V Universal AC adaptor and multiple plug types (US, EU, UK, AUS), USB and AV cables, and hard carrying case.atribut:
- Focus distance: 0.8 to 2.36inch (2 to 6cm)
- Field of View: 57degrees
- Shaft diameter: 0.24inch (6mm)
- Working Length: 39inch (1m)
- Camera Tip bend radius: 240degrees
- LCD Color TFT Display/ Pixels: 3.5inch/320x240 pixel resolution
- Frame Rate: 30 fps frame rate (NTSC & PAL)
- SD Card: 4GB SD Card Included
- Operating: up to 6 hours AVI video
- Dimensions: 210x110x40mm
- Digilife Endoscope Inspection CameraDeskripsi:Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Camera Resolution (Pixels): 1920x1080
- Horizontal View Angle (⁰): 70
- General Tools & Instruments Articulating and Recording Video ScopeDeskripsi:The #DCS665-ART Waterproof Recording Video Inspection Camera/Borescope is ideal for plumbing, automotive, HVAC/R and general inspection applications. The viewing axis of the probe can be changed up to 135° in two directions. The monitor records VGA resolution video clips and still photos onto a MicroSD memory card. The recorded media can be played back on the montor's LCD or uploaded to a PC via the card or the included USB cable.IncludesGrip, monitor and #P605-1ART articulating probe4GB MicroSD memory cardUSB and A/V cablesCustom hard plastic carrying caseatribut:
- Articulation Range (°): ±135 or more
- Camera Depth of Field (inch): 1.2 to 2.4
- Camera Depth of Field (mm): 30 to 60
- Camera Field of View (°): 54
- Camera and Recording Resolution (pixel): 640x480 (VGA)
- Diameter (inch): 0.31
- Diameter (mm): 5.5
- Dimensions (inch): 4.1x7.0x5.3
- Dimensions (mm): 104x178x135 for grip and console
- Display Resolution (Pixel): 320x240 (QVGA)
- Display Size (inch): 3.5
- Display Size (mm): 89
- Display Type: Color TFT
- Length (ft): 3.3
- Length (m): 1
- Operating Temperature (°C): -10 to 50 @<85% RH
- Operating Temperature (°F): 14 to 122 @<85% RH
- Power Source: Four \"AA\" batteries (not included)
- Probe Type: Soft metal articulating
- STS Industrial Endoscopeatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Purpose of Use: Maintenance inspection of automobile and machine interior. Inspection of the piping interior. Internal inspection of the air conditioning equipment and others.
- MILWAUKEE Borescope (Kamera Inspeksi)atribut:
- Brand: MILWAUKEE
- Pixel Resolution: 640x480
- BOSCH Cordless Inspection CameraDeskripsi:Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mmatribut:
- Length of Camera Cable (cm): 120
- Display Size (inch): 3.5
- Display Resolution (px): 320 x 240
- Number of Led Lighting Stages: 3
- Dimensions (mm): 49x90x197
- Diameter of Camera Head: 8.5
- monotaro Scope With Monitor (Sd Card Compatible)Deskripsi:2.4 inch color display. Even in dark places it has lights so it's easy to check, and you can also record moving pictures and still pictures using Micro SD card. Attachment attachable to the tip.. For quality inspection and assembly inspection of automobile engines, radiators etc. For piping, duct inspection, machine operation check, inside piping check, internal inspection such as wall, ceiling, floor under.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Light Source: 4 x LEDs
- Body Dimensions (mm): 90 x 257 x 42
- Pixel Number: 960 x 240
- Supported Media: micro SD (~ 2GB) / micro SDHC (4 to 32GB)
- Resolution: VGA (640 x 480)
- Accessories: Flexible cable (camera part Φ 8 mm), magnet attachment, mirror attachment, single hook attachment, double hook attachment, mounting ring x 2, installation manual
- Dust-proof Water-proof: Flexible cable part only (IP 67 compliant)
- Recording File Formats: Still image / JPEG, Movie / AVI
- Power: AA batteries (1.5 V) x 4
- Cable Length (m): About 0.95
- Tip Diameter (phi mm): 8.0
- Liquid Crystal Size (inch): 2.4
- Operating Temperature (°C): -10 to 50
- Teslong Boroscope Camera Cableatribut:
- Screen (inch): 5 (IPS HD Display)
- Port: Micro USB charging port / Micro SD card slot
- Flash Light (W): 1 (Cree LED)
- Image Capturing Resolution (pixel): 1920x1080 (JPG)
- Operating Temperature (°F): 32 to 113 (0° to 45°C)
- Video Recording Resolution (pixel): 1280x720 (MOV)
- Extech Borescopeatribut:
- UNSPSC: 41111716
- Brand: EXTECH
- Pixel Resolution: 640x480
- air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)Deskripsi:AIR Seal Tape - Seltip / Isolasi Drat Pipa Kran PTFE Kuning 12 Meter- Seal tape kuning merk AIR- PTFE Material- Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoranatribut:
- Density (g/cm³): 0.3
- Diameter (mm): 360
- Material: PTFE
- Tape Length (m): 12
- Tape Width (mm): 12
- Laserliner MoistureMasterDXatribut:
- Accuracy: ±2% (wood), ±0.2% (building material)
- Continuous Operation Time (hour): Approximately 40
- Depth (mm): 36
- Height (mm): 154
- Humidity (%RH): less than 85, no condensation
- Measurement Range (%): 0 to 56.4
- Measurement Range (Building Material): Anhydrite cement = 0 to 3.3% (in CM mode = 0 to 3.1%), concrete = 0 to 5%, foamed concrete = 0 to 66.5%, gypsum/plaster = 0 to 23.5%, lime mixed block = 0 to 5.5%, moles Taller = 0 to 5% (CM mode = 0 to 3.8%)
- Measurement Range (Wood): 3.0-56.4% 62 types selected
- Power Source: 9V alkaline battery x 1 (included)
- Resolution (%): Wood: 0.1, Building Material = 0.01
- Temperature (°C): -10 to 60
- Width (mm): 81
- usage environment: Temperature 0 to 40°C, humidity less than 85% rH, no condensation, altitude less than 2000m
- Laserliner Industrial Endoscope Videoscope (Kamera Inspeksi Pipa)Deskripsi:Content Set:Fiberscope (camera cable) 10m, top clip, shock-absorbing carrying case, MicroSD card (4GB), USB-C cable, video output cable, lithium ion rechargeable battery (built-in), instruction manual,genuine product inspection certificate, serial number registered tag (attached to the main unit), contact cardatribut:
- Cable Length (m): 10
- Camera Cable Replacement: Yes
- Camera Focus (cm): 1 to 6
- Camera Head: Completely waterproof IP68, high brightness white LED (5-step brightness adjustment)
- Camera Head Diameter (mm): 9
- Camera Resolution: 320 x 240 pixels
- Depth (mm): 181
- Height (mm): 207
- Image Adjustment Function: Yes
- Monitor Size (inch): 3.5
- Power Source: lithium ion rechargeable battery (internal)
- Recording Medium: MicroSD card (up to 16GB usable)
- Width (mm): 96
- Zoom Function: 2x telephoto (100-200%)
- TEKIRO File Set (Set Kikir)Deskripsi:TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
- Jason Timbangan Gantung Digital (Timbangan Gantung)Deskripsi:- Layar LCD 0.7 inchi (17.78 mm)- Teknologi SMT, pengait dapat dilepas- Termasuk baterai 3x AAA
Daftar Harga belanja barang china Terbaru October 2026
| Laserliner VideoScope XXL Inspection Camera | Rp14.999.900 |
| Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa) | Rp5.900 |
| TRIPLETT Borescope | Rp4.999.900 |
| Extech High Definition Articulating Videoscope Kit | Rp46.999.900 |
| Digilife Endoscope Inspection Camera | Rp1.299.900 |
| KRISBOW Kamera Inspeksi Borescope | Rp4.199.900 |
| General Tools & Instruments Articulating and Recording Video Scope | Rp75.999.900 |
| STS Industrial Endoscope | Rp4.499.900 |
| RIDGID Micro Inspection Camera | Rp5.199.900 |
| MILWAUKEE Borescope (Kamera Inspeksi) | Rp4.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P101547718-2.jpg)







/euP109664534-1.jpg)

/P102248054-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/Sibiru%20Seal%20Tape/8bP106128299-1.jpg)


/17P111983043-1.jpg)

/5sP111764208-1.jpg)
/92P105678326-4.jpg)
/l8P113716764-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)