Laserliner Industrial Endoscope Videoscope (Kamera Inspeksi Pipa)

Sebelum PPN:
Rp25.999.900
Spesifikasi
Cable Length (m)10
Camera Cable ReplacementYes
Camera Focus (cm)1 to 6
Camera HeadCompletely waterproof IP68, high brightness white LED (5-step brightness adjustment)
Camera Head Diameter (mm)9
Camera Resolution320 x 240 pixels
Depth (mm)181
Height (mm)207
Image Adjustment FunctionYes
Monitor Size (inch)3.5
Power Sourcelithium ion rechargeable battery (internal)
Recording MediumMicroSD card (up to 16GB usable)
Width (mm)96
Zoom Function2x telephoto (100-200%)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Content Set:
Fiberscope (camera cable) 10m, top clip, shock-absorbing carrying case, MicroSD card (4GB), USB-C cable, video output cable, lithium ion rechargeable battery (built-in), instruction manual,genuine product inspection certificate, serial number registered tag (attached to the main unit), contact card
Warning
- Videoflex G4 is for industrial use.
- Use on the human body or living things is prohibited.
Feature
- Equipped with a "smart view function" that allows you to read text, adjust the dials for vertical and horizontal directions inside the piping, and instantly correct the rotation by moving the main body.
- 9mm diameter, 10m camera cable
- 3.5-inch color display
- Still image (JPEG)/video (AVI) shooting and storage (up to 16GB, SD card available)
- Completely waterproof IP68 camera cable
- 2x digital zoom
- LED built-in camera (5-step brightness adjustment)
- Monitor output
Use
For internal inspection and maintenance of water pipes, tanks, large machines, and air conditioning equipment.

Ulasan Produk

Tidak ada ulasan