General Tools & Instruments Articulating and Recording Video Scope

Sebelum PPN:
Rp75.999.900
Spesifikasi
Articulation Range (°)±135 or more
Camera Depth of Field (inch)1.2 to 2.4
Camera Depth of Field (mm)30 to 60
Camera Field of View (°)54
Camera and Recording Resolution (pixel)640x480 (VGA)
Diameter (inch)0.31
Diameter (mm)5.5
Dimensions (inch)4.1x7.0x5.3
Dimensions (mm)104x178x135 for grip and console
Display Resolution (Pixel)320x240 (QVGA)
Display Size (inch)3.5
Display Size (mm)89
Display TypeColor TFT
Length (ft)3.3
Length (m)1
Operating Temperature (°C)-10 to 50 @<85% RH
Operating Temperature (°F)14 to 122 @<85% RH
Power SourceFour \"AA\" batteries (not included)
Probe TypeSoft metal articulating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The #DCS665-ART Waterproof Recording Video Inspection Camera/Borescope is ideal for plumbing, automotive, HVAC/R and general inspection applications. The viewing axis of the probe can be changed up to 135° in two directions. The monitor records VGA resolution video clips and still photos onto a MicroSD memory card. The recorded media can be played back on the montor's LCD or uploaded to a PC via the card or the included USB cable.

Includes
Grip, monitor and #P605-1ART articulating probe
4GB MicroSD memory card
USB and A/V cables
Custom hard plastic carrying case
Feature
-The ability to change the probe’s viewing axis by up to 135° in two directions—even in close quarters—makes it possible to see around corners or even "behind" the probe
-Includes the 1m long x 5.5mm diameter close-focus/articulating #P605-1ART probe with an IP67 rating (from its tip to the top of its articulation controller) and a VGA resolution (640 x 480 pixel) camera lit by four adjustable-brightness LEDs. Longer, thic
-The monitor records VGA resolution video clips and saves still photos to a MicroSD memory card (4GB card included)
-Recorded media can be played back on the LCD, or uploaded to a PC via the SD card or the included USB cable for viewing on a larger screen
-Video shown on the monitor can be zoomed up to 4X and inverted 180°
-Choice of five menu languages

Ulasan Produk

Tidak ada ulasan

Halaman Terkait