Beli beaker with handle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tokyo Glass Kikai (TGK) Beaker PE with Handle (Gelas Kimia)atribut:
- Material: PE (polyethylene)
- Type: Beaker with handle
- Scale: Yes
- Handle: Yes
- Product Code: 92134
- LAB SAFETY SUPPLY Beaker Plastic (Gelas Kimia)Deskripsi:Low-form plastic beakers without handles have a lower height-to-width ratio than tall-form beakers. Also called Griffin beakers, they're the standard choice for everyday lab applications.atribut:
- UNSPSC: 41121803
- Autoclavable: Yes
- Basic Material: Plastic
- Disposable/Reusable: Reusable
- Includes: Pour Spout
- Includes Graduations: Yes
- Product Type: Beaker
- Sterile/Non-Sterile: Non-Sterile
- LAB SAFETY SUPPLY Beaker Plastic (Gelas Kimia)Deskripsi:Low-form plastic beakers with integrated handles are a good choice for pouring liquids. Low-form beakers have a lower height-to-width ratio than tall-form beakers.atribut:
- UNSPSC: 41121803
- Autoclavable: Yes
- Basic Material: Plastic
- Includes: Pour Spout
- Includes Graduations: Yes
- Product Type: Beaker
- Sterile/Non-Sterile: Non-Sterile
- Sanplatec Beaker PP with Handle (Gelas Kimia)Deskripsi:-The handle is easy to use and its shape fits in the hand.-This is suitable for stirring using a magnetic stirrer.-For scale of each size, there is a line for the full scale part. It is easy to see and check from any positions. .-With handleatribut:
- Material: Polypropylene (PP)
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- VITLAB Beaker PP with Handle (Gelas Kimia)Deskripsi:Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
- LAB SAFETY SUPPLY Beaker Plastic (Gelas Kimia)Deskripsi:Low-form plastic beakers with integrated handles are a good choice for pouring liquids. Low-form beakers have a lower height-to-width ratio than tall-form beakers.atribut:
- UNSPSC: 41121803
- Basic Material: Plastic
- Sterile/Non-Sterile: Non-Sterile
- AS ONE Beaker PE with Handle (Gelas Kimia)atribut:
- Material: PE (Polyethylene)
- Kinds: hand beaker
- MIZUHO Beaker PE with Handle (Gelas Kimia)atribut:
- Capacity (ml): 5000
- Outside Diameter (mm): 229
- Height (mm): 258
- Gradation Interval (ml): 500
- DYNALON Beaker Plastic (Gelas Kimia)Deskripsi:Low-form plastic beakers with integrated handles are a good choice for pouring liquids. Low-form beakers have a lower height-to-width ratio than tall-form beakers.atribut:
- UNSPSC: 41121803
- Autoclavable: Yes
- Basic Material: Plastic
- Beaker Type: Low Form with Handle
- Body Color: Clear
- Body Material: Polypropylene
- Capacity (fl oz): 33.81
- Capacity (ml): 1000
- Clarity: Translucent
- Disposable/Reusable: Reusable
- Graduation Increments (ml): 50
- Graduation Style: Molded
- Includes: Pour Spout
- Includes Graduations: Yes
- Inside Diameter (mm): 112
- Maximum Graduation (ml): 1000
- Minimum Graduation (ml): 50
- Outside Diameter (mm): 116
- Overall Height (mm): 131
- Product Type: Beaker
- Special Features: Molded Graduations; No-Drip Spout
- Standards: FDA; REACH; RoHS
- Sterile/Non-Sterile: Non-Sterile
- Sanplatec Beaker TPX with Handle (Gelas Kimia)Deskripsi:- With handle - With scaleatribut:
- Capacity (ml): 1000
- Scale Interval (ml): 50
- Outer Diameter (mm): 116
- Height (mm): 152
- Material: TPX (R) resin
- Heat Resistance Temperature (°C): About 170 °C
- DYNALON Beaker Plastic (Gelas Kimia)Deskripsi:Tall-form plastic beakers with handles make pouring easier and are commonly used for titration. Sometimes called Berzelius beakers, they have a higher height-to-width ration than low-form beakers.atribut:
- UNSPSC: 41121803
- Autoclavable: Yes
- Basic Material: Plastic
- Beaker Type: Tall Form with Handle
- Body Color: Clear
- Body Material: Polypropylene
- Capacity (fl oz): 8.45
- Capacity (ml): 250
- Clarity: Transparent
- Disposable/Reusable: Reusable
- Graduation Increments (ml): 5
- Graduation Style: Printed
- Includes: Pour Spout
- Includes Graduations: Yes
- Inside Diameter (mm): 70
- Maximum Graduation (ml): 250
- Minimum Graduation (ml): 5
- Outside Diameter (mm): 74
- Overall Height (mm): 120
- Product Type: Beaker
- Special Features: Molded Graduations
- Standards: FDA; REACH; RoHS
- Sterile/Non-Sterile: Non-Sterile
- NIKKO (Nikko Hansen) Beaker PE with Handle (Gelas Kimia)Deskripsi:PE beaker with a handle that has excellent chemical resistance.We have a lineup up to 10L (both handles).atribut:
- Bottom Outer Diameter (mm): 230
- Capacity (ml): 10000
- Material: PE
- Operating Temperature Range (°C): -40 to 85
- Overall Height (mm): 266
- Scale (ml): 500
- Top Outer Diameter (mm): 300
- Type: Beaker with handle
- BRAND Beaker PP Graduated with Handle and Spout (Gelas Kimia)atribut:
- Material: polypropylene
Daftar Harga beaker with handle Terbaru October 2026
| SANPLA Beaker TPX (Gelas Kimia) | Rp84.900 |
| Tokyo Glass Kikai (TGK) Beaker PE with Handle (Gelas Kimia) | Rp119.900 |
| LAB SAFETY SUPPLY Beaker Plastic (Gelas Kimia) | Rp369.900 |
| LAB SAFETY SUPPLY Beaker Plastic (Gelas Kimia) | Rp289.900 |
| Sanplatec Beaker PP with Handle (Gelas Kimia) | Rp29.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp63.900 |
| VITLAB Beaker PP with Handle (Gelas Kimia) | Rp119.900 |
| SIMAX Beaker Glass with Handle (Gelas Kimia) | Rp1.299.900 |
| Green Leaf Gelas Takaran | Rp7.900 |
| LAB SAFETY SUPPLY Beaker Plastic (Gelas Kimia) | Rp369.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102036143-1.jpg)
%20Beaker%20PE%20with%20Handle%20(Gelas%20Kimia)/rhP109266989-1.jpg)
/99P109517333-1.jpg)
/0wP109517032-1.jpg)
/8mP102629310-4.jpg)
/P102078785-1.jpg)
/8fP103518303-1.jpg)
/3rP108088135-1.jpg)

/ggP109516592-1.jpg)
/02P103488002-8.jpg)
/P102028919-1.jpg)
/fyP109516574-1.jpg)
/7vP103629283-3.jpg)
/62P109517218-1.jpg)
%20Beaker%20PE%20with%20Handle%20(Gelas%20Kimia)/1eP111190050-1.jpg)

/01P106435001-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)