LAB SAFETY SUPPLY Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp369.900 - Rp859.900
Spesifikasi
UNSPSC41121803
Basic MaterialPlastic
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form plastic beakers with integrated handles are a good choice for pouring liquids. Low-form beakers have a lower height-to-width ratio than tall-form beakers.
Feature
Beaker with Handle Low Form 600 mL 16.907 oz Beaker Type Low Form with Handle Labware Basic Material Plastic Labware Body Material Polypropylene Graduation Subdivisions 50 mL Graduation Range 100 to 600 mL Reusable Non-Sterile 125 mm 4.9 in Autoclavable Yes Glassware Class Not Rated Labware Body Color White Frosted Package Quantity 6

Ulasan Produk

Tidak ada ulasan