DYNALON Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp239.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
Beaker TypeTall Form with Handle
Body ColorClear
Body MaterialPolypropylene
Capacity (fl oz)8.45
Capacity (ml)250
ClarityTransparent
Disposable/ReusableReusable
Graduation Increments (ml)5
Graduation StylePrinted
IncludesPour Spout
Includes GraduationsYes
Inside Diameter (mm)70
Maximum Graduation (ml)250
Minimum Graduation (ml)5
Outside Diameter (mm)74
Overall Height (mm)120
Product TypeBeaker
Special FeaturesMolded Graduations
StandardsFDA; REACH; RoHS
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tall-form plastic beakers with handles make pouring easier and are commonly used for titration. Sometimes called Berzelius beakers, they have a higher height-to-width ration than low-form beakers.
Feature
Beaker with Handle 250 mL 8.45 oz Beaker Type Tall Form Labware Basic Material Plastic Labware Body Material Polypropylene Graduations Yes Graduation Subdivisions 5 mL Graduation Range 5 to 250 mL Reusable Non-Sterile 120 mm 4.7 in Autoclavable Yes Transparent

Ulasan Produk

Tidak ada ulasan

Halaman Terkait