DYNALON Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp199.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form with Handle
Body ColorClear
Body MaterialPolypropylene
Capacity (fl oz)33.81
Capacity (ml)1000
ClarityTranslucent
Disposable/ReusableReusable
Graduation Increments (ml)50
Graduation StyleMolded
IncludesPour Spout
Includes GraduationsYes
Inside Diameter (mm)112
Maximum Graduation (ml)1000
Minimum Graduation (ml)50
Outside Diameter (mm)116
Overall Height (mm)131
Product TypeBeaker
Special FeaturesMolded Graduations; No-Drip Spout
StandardsFDA; REACH; RoHS
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form plastic beakers with integrated handles are a good choice for pouring liquids. Low-form beakers have a lower height-to-width ratio than tall-form beakers.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Beaker with Handle 1 000 mL 33.81 oz Beaker Type Low Form Labware Basic Material Plastic Labware Body Material Polypropylene Graduations Yes Graduation Subdivisions 50 mL Graduation Range 50 to 1 000 mL Reusable Non-Sterile 131 mm 5.2 in Autoclavable Yes Transparent

Ulasan Produk

Tidak ada ulasan

Halaman Terkait