NIKKO (Nikko Hansen) Beaker PE with Handle (Gelas Kimia)

Sebelum PPN:
Rp509.900
Spesifikasi
Bottom Outer Diameter (mm)230
Capacity (ml)10000
MaterialPE
Operating Temperature Range (°C)-40 to 85
Overall Height (mm)266
Scale (ml)500
Top Outer Diameter (mm)300
TypeBeaker with handle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PE beaker with a handle that has excellent chemical resistance.
We have a lineup up to 10L (both handles).
Feature
A PE beaker with a handle that has excellent chemical resistance.
We have a lineup up to 10L (both handles).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait