LAB SAFETY SUPPLY Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp289.900 - Rp869.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
IncludesPour Spout
Includes GraduationsYes
Product TypeBeaker
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form plastic beakers with integrated handles are a good choice for pouring liquids. Low-form beakers have a lower height-to-width ratio than tall-form beakers.
Feature
Beaker with Handle Low Form 250 mL 8.45 oz Beaker Type Low Form with Handle Labware Basic Material Plastic Labware Body Material Polypropylene Graduation Subdivisions 25 mL Graduation Range 50 to 250 mL Reusable Non-Sterile 94 mm 3.7 in Autoclavable Yes Glassware Class Not Rated Labware Body Color White Frosted Package Quantity 6

Ulasan Produk

Tidak ada ulasan

Halaman Terkait