ASSOCIATED EQUIP Vehicle Battery Charging & Maintaining (Pengisi Daya Aki)

Sebelum PPN:
Rp25.999.900
Spesifikasi
UNSPSC26111704
Cable Length (ft)8
Input Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benchtop chargers boost and recharge cars, light- and medium-duty trucks, and tractors with 6V systems. These portable chargers also maintain battery levels in unused vehicles.
Feature
Battery Charger Charger Style Benchtop For Use With Battery Type AGM Lead Acid Wet Cell Automatic/Manual Manual For Battery Voltage 12 V DC Charging Current @ Voltage 30 A @ 12V Maintaining Current @ Voltage 30 A @ 14.9V Cable Length 6.5 ft Cable Wire Gauge 6.5 AWG Charge Type Manual On/Off Charger Function Charging Housing Material Steel Includes (10) Pairs of Charging Leads Includes Test Feature No Input Current 7.5 A Input Voltage 120V AC Overall Depth 11 1/2 in

Ulasan Produk

Tidak ada ulasan