Beli bathtub size di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BESTCARE Bathtub Spouts & FillersDeskripsi:Ligature-resistant bathtub fillers withstand damage and prevent vandalism, abuse, or potential for self-harm or suicide in behavioral or mental health facilities where antiligature or security products are required.atribut:
- UNSPSC: 40141703
- ADA Compliance: No
- Compatible Grainger Part Number: 53XU81, 53XU82
- Compatible Mfr. Model Number: WH538 Series
- Connection Size (inch): 1/2
- Connection Type: NPT
- Features: Fasteners Including 3.25 Inch Square (83 Mm) Anchor Plate Provided
- Includes: Vandal Resistant Fasteners
- Includes Handle: No
- Includes Trim Plate: Yes
- Includes Tub Spout: Yes
- Includes Valve: No
- Ligature Resistant: Yes
- Spout Reach (inch): 2-3/8
- Standards: ADA; Federal Public Law 111-380; Member of U.S. Green Building Council; Water Conserving Product
- Trim Finish: Chrome
- Tub Spout Connection Size (inch): 1/2
- Tub Spout Connection Type: NPT
- Tub Spout Material: Brass
- KISSLER Bathtub & Shower DrainsDeskripsi:These stoppers fit into bathtub drains and keep water contained in them. They are easy to remove to allow water to drain.atribut:
- Color: Silver
- Finish: Chrome
- WATCO Bathtub & Shower DrainsDeskripsi:These stoppers fit into bathtub drains and keep water contained in them. They are easy to remove to allow water to drain.atribut:
- Color: Silver
- Finish: Chrome
- Delta Bathtub Spouts & FillersDeskripsi:Chip brushes are used in both painting and maintenance work. They are used to sweep away chips and dust from machinery. And, these brushes paint small places or corners where regular brushes cannot fit well. They are commonly used with solvents since they are made with natural China bristles or hog's hair that don't melt. Chip brushes can be used with glue, resin, epoxy, and oils. Most are inexpensive and can be disposed of after one use.atribut:
- UNSPSC: 40141702
- Connection Type: IPS
- Features: Pull-Up Diverter Tub Spout In Chrome is An Easy Way to Update the Look Of Your Bathroom, Pull Up to Divert Water from the Tub Spout to the Shower Head, Tarnish Resistant, Corrosion Resistant
- For use with: Bathtub Spouts
- Includes Cartridge: No
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Handle: No
- Includes Stem: No
- Includes Trim Plate: No
- Includes Tub Spout: No
- Includes Valve: No
- Ligature Resistant: No
- Spout Reach (inch): 5-1/2
- Trim Finish: Chrome
- Tub Spout Connection Size (inch): 1/2
- Tub Spout Connection Type: IPS
- Tub Spout Material: Plastic
- Tub Spout Type: Pull Up Diverter Spout
- SYMMONS Bathtub & Shower Cartridges & ValvesDeskripsi:Valve bodies, replacement valves, and valve repair kits contain either the entire rough-in replacement valve or the individual components that can be used to rebuild or repair an existing one.atribut:
- UNSPSC: 40141702
- Includes Stem: No
- Ligature Resistant: No
- MOEN Bathtub & Shower Faucet CombinationsDeskripsi:Bathtub spout and fixed showerhead faucet combinations include both bathtub and shower fixtures. These combinations include fixed showerheads with shower arms and flanges, a tub spout with a diverter, and faucet control handles with trim. These components are typically interchangeable without altering the behind-the-wall plumbing and found in single- and multi-family residences, hotels/motels, fitness center locker rooms, and behavioral facilities.atribut:
- ADA Compliance: Yes
- CEC Compliant: Non CEC Compliant
- Connection Size (inch): 1/2
- Connection Type: CC
- Face Shape: Circle
- Includes: Shower Arm & Flange, Retainer Clip, Stop Valve Kit, Handle Extension Kit, Stop Tube Kit, Plaster Ground, Cartridge Repair Kit, Escutcheon, Adapter Kit, Handle Kit, Screw, Temperature Limit Stop Kit
- Includes Cartridge: Yes
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Fixed Showerhead: Yes
- Includes Handheld Showerhead: No
- Includes Handle: Yes
- Includes Hot Temperature Limit: Yes
- Includes Stem: No
- Includes Trim Plate: Yes
- Includes Tub Spout: Yes
- Includes Valve: Yes
- Ligature Resistant: No
- Shower Head Material: Metal
- Shower Valve Type: Pressure Balancing
- Showerhead Function: Single
- Showerhead Spray Pattern: Regular
- Showerhead Type: Wall Mounted
- Spout Flow Rate (gpm): 6
- Spout Reach (inch): 5-1/2
- Standards: ASSE 1016; CSA B125.1; ADA; ASME A112.18.1
- Trim Finish: Chrome
- Trim Plate Height (inch): 6-1/2
- Trim Plate Shape: Circle
- Trim Plate Width (inch): 6-1/2
- Tub Spout Connection Type: Slip Fit
- Tub Spout Type: Pull Up Diverter Spout
- BESTCARE Bathtub & Shower DivertersDeskripsi:Shower diverters, or diverter valves, redirect the flow of water from the bathtub faucet to the showerhead using a knob or lever. These diverters replace valves that restrict water flow or no longer allow water to be diverted.atribut:
- UNSPSC: 40141702
- CEC Compliant: CEC Compliant
- Compatible Grainger Part Number: 38VC60, 38VC61, 38VC62, 38VC63
- Compatible Mfr. Model Number: WH418, WH458
- Connection Size (inch): 1/2
- Connection Type: NPT
- Features: Divert Water Flow from One Location to the Other
- Finish: Chrome
- For use with: Ligature Resistant Showers
- Includes: Diverter Valve Body, Ligature Resistant Handle, Inlet Port and Outlet Port Connections
- Includes Cartridge: No
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Handle: Yes
- Includes Plaster Guard: No
- Includes Stem: Yes
- Includes Trim Plate: Yes
- Includes Tub Spout: No
- Includes Valve: Yes
- Ligature Resistant: Yes
- Material of Construction: Brass; Chrome
- Product Type: Ligature Resistant Diverter Control
- Standards: ADA
- Delta Bathtub & Shower Faucet Handles & Valve Trim KitsDeskripsi:Ring panel air filters contain a single panel of filter media. These MERV 8 ring panel air filters capture 50% to 70% of particles between 3 and 10 microns in size (such as dusting aids and cement dust). They also capture 20% or less of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets).atribut:
- UNSPSC: 40141702
- ADA Compliance: No
- Includes Cartridge: No
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Stem: No
- Includes Trim Plate: No
- Includes Tub Spout: No
- Includes Valve: No
- Ligature Resistant: No
- AB A Bathtub & Shower DrainsDeskripsi:Nickel-plated pipe fittings connect to low-pressure (100-299 psi) pipe where yellow brass cannot be used. Nickel plating is a surface treatment that improves durability and corrosion resistance. These fittings are threaded on both connection ends. Threaded connections use PTFE tape to secure seal.atribut:
- UNSPSC: 40141701
- Application: Tub Drain
- Color: Silver
- Drain Material: Plastic
- Finish: Chrome
- Fits Minimum Drain Size (inch): 1-1/2
- Includes: Bath Waste; Classic Push; Lift; Trim Kit
- Installation Type: Screw
- Overall Diameter (inch): 1-1/2
- Product Type: Waste and Overflow Half Kit
- Shape: Round
- Standards: CSA
- SPEAKMAN Bathtub & Shower Faucet Handles & Valve Trim KitsDeskripsi:Bathtub and shower faucet handles adjust water temperature and pressure for a bathtub and shower faucet. Faucet handles are typically single levers and knobs but may also be sold in pairs to control hot and cold water separately. These faucet handles do not include the trim or cover plates. Faucet handle caps are inserted into the face of lever or knob handles to cover screwheads or other anchor points of the handle to the faucet.atribut:
- UNSPSC: 40141702
- ADA Compliance: No
- Color: Chrome
- Compatible Mfr. Model Number: SR-1XXX, SM-1XXX
- Connection Size (inch): 3/8
- Connection Type: Corrugated Broach
- For use with: Speakman Sentinel Mark II Shower Valve
- Handle Length (inch): 3-1/2
- Handle Material: Zinc
- Includes: Replacment Lever Handle
- Includes Cartridge: No
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Handle: Yes
- Includes Stem: No
- Includes Trim Plate: No
- Includes Tub Spout: No
- Includes Valve: No
- Ligature Resistant: No
- Product Type: Repair Kit
- Trim Finish: Polished Chrome
- SPEAKMAN Bathtub & Shower Cartridges & ValvesDeskripsi:These solenoid valves feature normally closed valve configuration and are ideal for use with air and inert gases. Use in indoor and outdoor work environments. They feature 3 pipe connections and 2 orifices that alternately apply pressure to and exhaust pressure from valve actuators and single-acting cylinders.atribut:
- Includes Stem: No
- Ligature Resistant: No
- ZURN Bathtub & Shower DrainsDeskripsi:These drains install in the floor of showers and let water drain to prevent accumulation and overflow.atribut:
- UNSPSC: 40141701
- Body Diameter (inch): 4-1/4
- Body Height (inch): 2
- Color: Brass
- Drain Material: Brass
- Finish: Unfinished
- Fits Maximum Drain Size (inch): 2
- Grate Color: Silver
- Includes: Gasket; Securing Nut
- Installation Type: Push On
- Overall Diameter (inch): 4-1/4
- Product Type: Shower Drain
- Shape: Round
- Standards: UPC
- POWERS Bathtub & Shower Cartridges & ValvesDeskripsi:Cartridges stop and start water flow for bathtubs and showers and can adjust pressure and temperature based on the operation of faucet handles. These cartridges are commonly used as replacement parts in leaking or dripping cartridge-style faucets.atribut:
- CEC Compliant: Non CEC Compliant
- Includes Plaster Guard: No
- Includes Trim Plate: No
- Ligature Resistant: No
- ACORN Bathtub & Shower Adapters, Fasteners & SealsDeskripsi:Gaskets and washers help keep mated components at their designed spacing and position from one another. Gaskets and washers become worn and brittle over time allowing leaks to develop behind the shower walls causing damage.atribut:
- UNSPSC: 31181502
- CEC Compliant: CEC Compliant
- Compatible Grainger Part Number: 2EVR7, 53XU97
- Compatible Mfr. Model Number: 0421-019-001 Shower Head Gasket, 10-PK, 1180-001-001 Universal Ball Joint Showerhead
- For use with: Acorn Acme Apex and Zenith Showerheads
- Includes: (10) Gaskets
- Includes Cartridge: No
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Handle: No
- Includes Plaster Guard: No
- Includes Stem: No
- Includes Trim Plate: No
- Includes Tub Spout: No
- Includes Valve: No
- Ligature Resistant: No
- Material of Construction: Low Density Polyethylene
- Product Type: Gasket
- Size HxDiameter (inch): 1/8x 3/4
- LEONARD VALVE Bathtub & Shower Cartridges & ValvesDeskripsi:These filters install into compatible dehumidifiers to remove dust particles from the air as it enters the machines. They must be cleaned when dirty and replaced when damaged or lost to maintain the performance of the machines. These filters are most often installed in portable industrial dehumidifiers that are used in water-damage remediation applications.atribut:
- UNSPSC: 40141609
- ADA Compliance: No
- Connection Size (inch): 1/2
- Connection Type: Copper Tube Connection
- Features: Copper Tube Connection, Color Coded Dial, Off Through Hot, with Directional Indicators
- For use with: Shower or Tubshowers
- Handle Length (inch): 2-5/8
- Handle Material: Chrome Plated Brass
- Includes: Mounting Bracket
- Includes Cartridge: Yes
- Includes Check Stop: Yes
- Includes Drain Stopper: No
- Includes Handle: Yes
- Includes Stem: Yes
- Includes Trim Plate: Yes
- Includes Tub Spout: No
- Includes Valve: Yes
- Ligature Resistant: Yes
- Product Type: Tub and Shower Valve
- Replacement Cartridge Mfr. Model Number: PV-CR-2
- Shower Connection Type (in FNPT): 1/2
- Spout Flow Rate (gpm): 1.5
- Standards: ASSE 1016; CSA B125.16
- Trim Plate Depth (inch): 1/2
- Trim Plate Height (inch): 6-3/4
- Trim Plate Material: Chrome Plated Zinc Cast
- Trim Plate Shape: Circle
- Trim Plate Width (inch): 6-3/4
- KOHLER Hourglass Drop In Bathtub W/ K-17295T-CPDeskripsi:1.5m Drop-In Acrylic Bath.atribut:
- Dimensions (mm): 1524x762x432
- Material: Acrylic
- Installation: Drop-in
- Color: White
- CHICAGO FAUCETS Bathtub & Shower Cartridges & ValvesDeskripsi:Valves with handles and trim include the main valve body, the cartridge, and the handle and trim set.atribut:
- UNSPSC: 40141702
- ADA Compliance: Yes
- Compatible Grainger Part Number: 4KTH5, 5UTU5
- Compatible Mfr. Model Number: 620-CP, 620-LCP, 621-CP, 621-LCP, 622-CP, 622-LCP
- Connection Size (inch): 1/2
- Connection Type: FNPT
- Features (inch): Vandal Proof 1-3/4 Mvp Metering Push Handle
- For use with: All Chicago Faucet Showerheads
- Handle Length (inch): 1-11/16
- Handle Material: Metal
- Includes: MVP Actuator Assembly
- Includes Cartridge: Yes
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Handle: Yes
- Includes Stem: Yes
- Includes Trim Plate: Yes
- Includes Tub Spout: No
- Includes Valve: Yes
- Ligature Resistant: No
- Product Type: Tub And Shower Valve, Single Control
- Replacement Cartridge Mfr. Model Number: 671-XJKABNF, 665-190KJKABNF
- Shower Connection Type (in NPTF): 1/2
- Standards: ADA; ANSI/ICC A117.1; ASME A112.18.1; CSA B125.1
- Trim Plate Depth (inch): 1/2
- Trim Plate Height (inch): 2-3/4
- Trim Plate Material: Brass
- Trim Plate Shape: Circle
- Trim Plate Width (inch): 2-3/4
- DIXON VALVE COUPLING Aluminum Cam & Groove FittingsDeskripsi:Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
Daftar Harga bathtub size Terbaru January 2026
| BESTCARE Bathtub Spouts & Fillers | Rp9.599.900 |
| KISSLER Bathtub & Shower Drains | Rp84.900 |
| WATCO Bathtub & Shower Drains | Rp219.900 |
| Delta Bathtub Spouts & Fillers | Rp709.900 |
| SYMMONS Bathtub & Shower Cartridges & Valves | Rp1.599.900 |
| MOEN Bathtub & Shower Faucet Combinations | Rp5.499.900 |
| BESTCARE Bathtub & Shower Diverters | Rp4.599.900 |
| Delta Bathtub & Shower Faucet Handles & Valve Trim Kits | Rp329.900 |
| AB A Bathtub & Shower Drains | Rp759.900 |
| SPEAKMAN Bathtub & Shower Faucet Handles & Valve Trim Kits | Rp1.199.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)