ACORN Bathtub and Shower Adapters, Fasteners and Seals (Adaptor, Pengencang, dan Segel Bathtub dan Shower)

Sebelum PPN:
Rp519.900
Spesifikasi
UNSPSC31181502
CEC CompliantCEC Compliant
Compatible Grainger Part Number2EVR7, 53XU97
Compatible Mfr. Model Number0421-019-001 Shower Head Gasket, 10-PK, 1180-001-001 Universal Ball Joint Showerhead
For use withAcorn Acme Apex and Zenith Showerheads
Includes(10) Gaskets
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes HandleNo
Includes Plaster GuardNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
Material of ConstructionLow Density Polyethylene
Product TypeGasket
Size HxDiameter (inch)1/8x 3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gaskets and washers help keep mated components at their designed spacing and position from one another. Gaskets and washers become worn and brittle over time allowing leaks to develop behind the shower walls causing damage.
Feature
Gasket CEC Compliant For Use With Acorn Acme Apex and Zenith Showerheads For Use with Series Acorn Acme Apex Zenith Showers Low Density Polyethylene Acorn 1/8 in H x 3/4 in Dia Package Quantity 10

Ulasan Produk

Tidak ada ulasan