AB A Bathtub & Shower Drains

Sebelum PPN:
Rp909.900
Spesifikasi
UNSPSC40141701
ApplicationTub Drain
ColorSilver
Drain MaterialPlastic
FinishChrome
Fits Minimum Drain Size (inch)1-1/2
IncludesBath Waste; Classic Push; Lift; Trim Kit
Installation TypeScrew
Overall Diameter (inch)1-1/2
Product TypeWaste and Overflow Half Kit
ShapeRound
StandardsCSA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nickel-plated pipe fittings connect to low-pressure (100-299 psi) pipe where yellow brass cannot be used. Nickel plating is a surface treatment that improves durability and corrosion resistance. These fittings are threaded on both connection ends. Threaded connections use PTFE tape to secure seal.
Feature
Waste and Overflow Half Kit Overall Diameter 1 1/2 in Shape Round Product Type Waste and Overflow Half Kit Includes Bath Waste Classic Push Lift Trim Kit Standards CSA Finish Chrome Application Tub Drain Gauge 0.75 ga Material Plastic Color Silver Ligature Resistant No Fits Pipe Size 1 1/2 in Connection Type Screw

Ulasan Produk

Tidak ada ulasan