LEONARD VALVE Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi)
#Grup produk P109399436
Spesifikasi
| UNSPSC | 40141609 |
|---|---|
| ADA Compliance | No |
| Connection Size (inch) | 1/2 |
| Connection Type | Copper Tube Connection |
| Features | Copper Tube Connection, Color Coded Dial, Off Through Hot, with Directional Indicators |
| For use with | Shower or Tubshowers |
| Handle Length (inch) | 2-5/8 |
| Handle Material | Chrome Plated Brass |
| Includes | Mounting Bracket |
| Includes Cartridge | Yes |
| Includes Check Stop | Yes |
| Includes Drain Stopper | No |
| Includes Handle | Yes |
| Includes Stem | Yes |
| Includes Trim Plate | Yes |
| Includes Tub Spout | No |
| Includes Valve | Yes |
| Ligature Resistant | Yes |
| Product Type | Tub and Shower Valve |
| Replacement Cartridge Mfr. Model Number | PV-CR-2 |
| Shower Connection Type (in FNPT) | 1/2 |
| Spout Flow Rate (gpm) | 1.5 |
| Standards | ASSE 1016; CSA B125.16 |
| Trim Plate Depth (inch) | 1/2 |
| Trim Plate Height (inch) | 6-3/4 |
| Trim Plate Material | Chrome Plated Zinc Cast |
| Trim Plate Shape | Circle |
| Trim Plate Width (inch) | 6-3/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These filters install into compatible dehumidifiers to remove dust particles from the air as it enters the machines. They must be cleaned when dirty and replaced when damaged or lost to maintain the performance of the machines. These filters are most often installed in portable industrial dehumidifiers that are used in water-damage remediation applications.
Feature
Tub and Shower Valve ADA Compliance No Connection Size 1/2 in Copper Tube Connection Faucet Handle Type Knob For Use With Shower or Tubshowers Handle Length 2 5/8 in Handle Material Chrome Plated Brass Ligature Resistant Yes Number of Handles 1 Leonard 1/2 in FNPT Spout Flow Rate 1.5 gpm Trim Finish Polished Chrome Trim Plate Depth 1/2 in Trim Plate Height 6 3/4 in Trim Plate Material Chrome Plated Zinc Cast Trim Plate Width 6 3/4 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/c4P109399436-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
