BESTCARE Bathtub Spouts & Fillers

Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC40141703
ADA ComplianceNo
Compatible Grainger Part Number53XU81, 53XU82
Compatible Mfr. Model NumberWH538 Series
Connection Size (inch)1/2
Connection TypeNPT
FeaturesFasteners Including 3.25 Inch Square (83 Mm) Anchor Plate Provided
IncludesVandal Resistant Fasteners
Includes HandleNo
Includes Trim PlateYes
Includes Tub SpoutYes
Includes ValveNo
Ligature ResistantYes
Spout Reach (inch)2-3/8
StandardsADA; Federal Public Law 111-380; Member of U.S. Green Building Council; Water Conserving Product
Trim FinishChrome
Tub Spout Connection Size (inch)1/2
Tub Spout Connection TypeNPT
Tub Spout MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ligature-resistant bathtub fillers withstand damage and prevent vandalism, abuse, or potential for self-harm or suicide in behavioral or mental health facilities where antiligature or security products are required.
Feature
Ligature Resistant Bathtub Filler ADA Compliance No Connection Size 1/2 in NPT For Use with Series WH538 Ligature Resistant Yes BestCare 1/2 in NPT Spout Reach 2 3/8 in Trim Finish Chrome NPT

Ulasan Produk

Tidak ada ulasan