MOEN Bathtub & Shower Faucet Combination (Kran Bak Mandi dan Shower)

Sebelum PPN:
Rp6.499.900
Spesifikasi
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Connection Size (inch)1/2
Connection TypeCC
Face ShapeCircle
IncludesShower Arm & Flange, Retainer Clip, Stop Valve Kit, Handle Extension Kit, Stop Tube Kit, Plaster Ground, Cartridge Repair Kit, Escutcheon, Adapter Kit, Handle Kit, Screw, Temperature Limit Stop Kit
Includes CartridgeYes
Includes Check StopNo
Includes Drain StopperNo
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes HandleYes
Includes Hot Temperature LimitYes
Includes StemNo
Includes Trim PlateYes
Includes Tub SpoutYes
Includes ValveYes
Ligature ResistantNo
Shower Head MaterialMetal
Shower Valve TypePressure Balancing
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Showerhead TypeWall Mounted
Spout Flow Rate (gpm)6
Spout Reach (inch)5-1/2
StandardsASSE 1016; CSA B125.1; ADA; ASME A112.18.1
Trim FinishChrome
Trim Plate Height (inch)6-1/2
Trim Plate ShapeCircle
Trim Plate Width (inch)6-1/2
Tub Spout Connection TypeSlip Fit
Tub Spout TypePull Up Diverter Spout

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bathtub spout and fixed showerhead faucet combinations include both bathtub and shower fixtures. These combinations include fixed showerheads with shower arms and flanges, a tub spout with a diverter, and faucet control handles with trim. These components are typically interchangeable without altering the behind-the-wall plumbing and found in single- and multi-family residences, hotels/motels, fitness center locker rooms, and behavioral facilities.
Feature
Tub and Shower Trim Kit ADA Compliance Yes Non CEC Compliant Connection Size 1/2 in CC Face Shape Circle Faucet Handle Type Lever Fixed Showerhead Flow Rate 2.5 gpm Number of Handles 1 Moen Chateau Series Shower Connection Type 1/2 in CC Shower Valve Type Pressure Balancing Showerhead Function Single Showerhead Material Metal Showerhead Shape Trumpet Showerhead Spray Pattern Regular Wall Mounted Spout Flow Rate 6 gpm Spout Reach 5 1/2 in Trim Finish Chrome

Ulasan Produk

Tidak ada ulasan