Delta Bathtub & Shower Faucet Handle & Valve Trim Kit (Set Penutup Katup Shower)

Sebelum PPN:
Rp339.900 - Rp539.900
Spesifikasi
UNSPSC40141702
ADA ComplianceNo
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ring panel air filters contain a single panel of filter media. These MERV 8 ring panel air filters capture 50% to 70% of particles between 3 and 10 microns in size (such as dusting aids and cement dust). They also capture 20% or less of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets).
Feature
Faucet Temperature Indicator Decal ADA Compliance No Faucet Handle Type Knob For Use With Delta Monitor 1300 and 1400 Series Bathtub and Shower Faucets Ligature Resistant No Number of Handles 0 Delta Package Quantity 10

Ulasan Produk

Tidak ada ulasan