Beli ball gauge measurement di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK Ball Gap Gauge
    Mulai

    Rp999.900

    SK Ball Gap Gauge
    atribut:
    • Diameter precision: plus or minus5micrometre
    • Sphericity: 5micrometre
  2. Insize Small Hole Gauge Set Contact Split Ball
    Mulai

    Rp369.900

    Insize Small Hole Gauge Set Contact Split Ball
    atribut:
    • Overall Length (inch): 2 63/64; 3 7/64; 3 15/32; 3 37/64
    • Number of Pieces: 4
    • Range (inch): 0.125 to 0.5
    • Maximum Measurement (inch): 0.5
    • Minimum Measurement (inch): 0.125
    • Contact Style: Split Ball
    • Locking Style: Knurled Nut
    • Maximum Measurement (mm): 127
    • Maximum Measuring Depth (inch): 5
    • Minimum Measurement (mm): 3.18
  3. Niigata Seiki (SK) Steel Plug Gauge
    Mulai

    Rp2.099.900

    Niigata Seiki (SK) Steel Plug Gauge
    Deskripsi:
    Inspection of Threaded HoleFor each screw size to be measured the corresponding gauge has standard dimensions. The gauge is used to perform GO/NO GO test based on the prescribed minimum and maximum dimensions for each screw grade.MATERIAL - Gauge part : Alloy tool steel- Handle part : Aluminum
    atribut:
    • Height (mm): 17
    • Length (mm): 130
  4. Shinwa Rules Mini Protractor Silver
    Mulai

    Rp189.900

    Shinwa Rules Mini Protractor Silver
    atribut:
    • Material: Stainless steel SUS420J2
    • Dimensions (mm): 40x1.0 (degree plate)
    • Scale: 2 degree through
    • Overall LengthxWidthxThickness (mm): 120x10x1.0
    • Scale (mm): 100 (pole)
    • Pole Length (mm): 100
    • TRUSCO Number: 408-3482
  5. Insize Pin Gage Set
    Mulai

    Rp3.099.900

    Insize Pin Gage Set
    Deskripsi:
    - Meet DIN2269, grade 1- Made of alloy steel
    atribut:
    • Diameter Accuracy (µm): ±1
    • Hardness: HRC62-65
  6. SOJIKYO Small Digital Scale
    Rating:
    100% of 100
    (4)
    Mulai

    Rp73.900

    SOJIKYO Small Digital Scale
    atribut:
    • Type: Timbangan Mini
    • Keyboard: 4 Kunci
    • Platter Material: Stainless Steel
  7. Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Mulai

    Rp6.899.900

    Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Deskripsi:
    The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened  steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Graduation (mm): 0.01 / 0.001inch
    • Measuring Faces: Caliper Type
    • SPC Output: Yes
    • Technology: Digimatic
  8. Mitutoyo Interchangeable Ball Anvil-Spindle Tip Metric
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.199.900

  9. TRUSCO Drill-point Gauge
    Mulai

    Rp439.900

    TRUSCO Drill-point Gauge
    atribut:
    • Material: Main Scale Rotor: SUS420J 2 , Base: SS400
    • Measurement Range (degree): 118
    • Purpose of Use: To measure the length of the drill cutting edge, the tip angle of the drill, the eccentricity of the chisel edge, and the lip height difference.
    • Specifications: For Drill Point
    • Weight (g): 160
  10. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  11. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  12. Kennedy Small Hole Gauge Set
    Mulai

    Rp829.900

    Kennedy Small Hole Gauge Set
    Deskripsi:
    Range 3mm to 13mm (1/8 Inch to 1/2 Inch) Ideal for measuring slots, holes, grooves and recesses. The satin finished knurled handle allows fine adjustment of the gauge within the workpiece. The split ball contacts are hardened for greater accuracy and longer tool life. Use in conjunction with a micrometer to accurately measure internal dimensions. Supplied in plastic storage wallet. Contents: Size A: 3 to 5mm (1/8 Inch to 13/64 Inch) - 90mm overall length, Size B: 5 to 7.5mm (13/64 Inch to 19/64 Inch) - 99mm overall length, Size C: 7.5 to 10mm (19/64 Inch to 25/64 Inch) - 110mm overall length Size D: 10 to 13mm (25/64 Inch to 1/2 Inch) - 110mm overall length. For holes, slots and recesses beyond the range of the small hole gauges use Kennedy Telescopic Gauges.
    atribut:
    • Material: Steel
    • Additional Features: Hardened split ball contacts Knurled handle Supplied in plastic storage wallet
    • Surface Finish: Satin
    • System of Measurement: Imperial Metric
    • Length: Size A - 90mm Size B - 99mm Size C - 110mm Size D - 110mm
    • Part Number: KEN5181150K
  13. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.199.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  14. Niigata Seiki (SK) Individual Steel Pin Gauge AA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Niigata Seiki (SK) Individual Steel Pin Gauge AA
    atribut:
    • Tolerance (µm): ± 0,8
    • Cylindricity (µm): 0,5
    • Hardness: HV 720 or more
  15. Niigata Seiki (SK) Steel Pin Gauge
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    Niigata Seiki (SK) Steel Pin Gauge
    Deskripsi:
    - A pin gauge is a pin-shaped (cylindrical) gauge with precisely finished diameter dimensions.- This is the most common pin gauge.- All products have undergone sub-zero treatment to prevent aging.- Since it is a perfect circle, it can be used in any situation.Purpose:- For inspecting hole diameter.- As parts for molds.- For core wobbling inspection.- For R measurement.
    atribut:
    • Length (mm): 50
  16. SK Steel Plug Gauge
    Mulai

    Rp999.900

    SK Steel Plug Gauge
    Deskripsi:
    A pair of gauges with external features based on maximum and minimum allowable dimensions to ensure compatibility between hole and shaft fit.Purpose:For inspecting hole diameter.
    atribut:
    • Grade: H7
    • Hardness: HV660 to 780
  17. Regency Kipas Angin Duduk Tornado Deluxe 16in
    Mulai

    Rp509.900

    Regency Kipas Angin Duduk Tornado Deluxe 16in
    Deskripsi:
    Regency ZDLX-16 - Tornado Deluxe Floor Fan 16 inch adalah kipas terbaik kami, Di rancang sedemikian rupa sesuai kebutuhan sirkulasi udara ruang tengah tempat berkumpul. selain Mudah dipindahkan. Rancangan yang ergonomis. Sangat cocok berada ditengah keluarga anda.Bahan Material : Besi16″ Ground Fan from Regency3 Speed control & stopLow Wattage90 degree up And Down
    atribut:
    • Power 30 (W): 43
    • Dimensions (LxWxH) (cm): 61.5x10.1x45.5
    • Material: Iron
    • Size (inch): 16
    • Voltage (V/Hz): 220/50
    • Color: Black
    • Total Speed: 3 Speed
  18. Dia Feeler Gauge A type JIS-complied
    Mulai

    Rp5.799.900

    Dia Feeler Gauge A type JIS-complied
    Deskripsi:
    -Possible to easily and accurately inspect the intervals of fine 2 planes that cannot be measured by other measuring equipment.-A JIS B7524 standard product.-A quenching item.-To measure the gap of crevice.
    atribut:
    • Leaf Shape: A
  19. Mitutoyo Small Hole Set
    Mulai

    Rp1.399.900

    Mitutoyo Small Hole Set
    atribut:
    • Range (inch): 0.125-0.5
Daftar Harga ball gauge measurement Terbaru April 2026
SK Ball Gap GaugeRp999.900
Insize Small Hole Gauge Set Contact Split BallRp369.900
Niigata Seiki (SK) Steel Plug GaugeRp2.099.900
Shinwa Rules Mini Protractor SilverRp189.900
Insize Pin Gage SetRp3.099.900
SOJIKYO Small Digital ScaleRp73.900
Mitutoyo Digital Inside Micrometer Metric Caliper TypeRp6.899.900
Mitutoyo Interchangeable Ball Anvil-Spindle Tip MetricRp1.199.900
TRUSCO Drill-point GaugeRp439.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)

Halaman Terkait