Beli automatic air release valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Mulai

    Rp5.099.900

    Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Deskripsi:
    Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.
    atribut:
    • UNSPSC: 40141606
    • Body Material: Cast Iron
    • Connection Type: FNPT
    • Float Material: 316 Stainless Steel
    • Maximum Fluid Temperature (°F): 250
    • Min. Pressure: 5
    • Vacuum Pressure (in.Hg): 29
  2. Weflo Automatic Air Vent Valve
    Mulai

    Rp1.999.900

    Weflo Automatic Air Vent Valve
    Deskripsi:
    - Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  3. Val-Matic Air Release Valve
    Mulai

    Rp10.999.900

    Val-Matic Air Release Valve
    Deskripsi:
    - Maintains systems flow efficiency- Releases unwanted air pockets during system operation- Protects system against air related surges- Manufactured under a certified ISO 9001 quality system
    atribut:
    • Size (inch): 1/2
  4. Yoshitake Air Vent Valve (Katup)
    41%
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  5. Yoshitake Air Release Valve Ta-18 Series
    Mulai

    Rp879.900

    Yoshitake Air Release Valve Ta-18 Series
    atribut:
    • Material (Float): Heat resistant resin
    • Maximum Temperature (°C): 100
    • Applicable Fluid: Cold and hot water
    • Applicable Pressure Range (MPa): 0.01-0.3
    • Body Material: SUS
    • Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
    • Dimension A (mm): (Width across flats) 32
    • Dimension H (mm): 89
    • Material (disk): FKM (fluoro rubber)
    • Weight (g): 130
  6. Weflo Single Orifice Air Relief Valve
    Mulai

    Rp1.199.900

    Weflo Single Orifice Air Relief Valve
    Deskripsi:
    - Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  7. Val-Matic Check Valves (Katup)
    Mulai

    Rp25.999.900

    Val-Matic Check Valves (Katup)
    Deskripsi:
    Cast iron check valves have heavy-duty bodies that withstand high temperatures.
    atribut:
    • Application - Valves: General Purpose
    • Body Material - Valves: Cast Iron
    • Connection Type: Flange x Flange
    • Flow Design: Single
    • Full Flow - Valves: No
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Maximum Temperature - Valves (°F): 200
    • Minimum Valve Temperature (°F): 33
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: Metal
    • Standards: ANSI B16.1 Class 125
    • Valve Body Material: Cast Iron
  8. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  9. Non Brand Abrasion-Resistant SBR Flange Gasket
    Mulai

    Rp109.900

    Non Brand Abrasion-Resistant SBR Flange Gasket
    Deskripsi:
    SBR full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.
    atribut:
    • UNSPSC: 31181502
    • Color: Red
    • For Flange ANSI Class: 150
    • Gasket Material: SBR
    • Gasket Type]: Full-Face Gasket
    • Maximum Operating Pressure (psi): 150
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -20
    • Thickness (inch): 1/8
    • X-Ray Detectable: No
  10. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  11. Itron Water Meter Woltex M (Meteran Air)
    Mulai

    Rp15.999.900

    Itron Water Meter Woltex M (Meteran Air)
    atribut:
    • Maximum Admissible Temperature (°C): 30
  12. VENN AF4S-G FC Air Release Valve [General Purpose]
    Mulai

    Rp2.499.900

    VENN AF4S-G FC Air Release Valve [General Purpose]
    Deskripsi:
    A swing valve body is used to improve airtightness. Emissions are relatively high. The structure is simple and maintenance is easy.
    atribut:
    • Material: NBR
    • Material (Main Unit): FC
    • Type: General-purpose products
    • Applicable Pressure Range (MPa): 1 or less
    • Fluid Temperature (°C): 5 - 90
    • Material (Float): SUS
    • Material (Valve Member): SUS
    • Material (Valve Seat): C3604B
    • Painting: Inner surface: Antirust oil, Outer surface: Metallic blue
    • Suitable fluid: Water, hot water, oil (specific gravity 0.9 or more)
  13. CLA-VAL PRODUCTS Valve Pressure Relief
    Mulai

    Rp80.999.900

    CLA-VAL PRODUCTS Valve Pressure Relief
    atribut:
    • UNSPSC: 31160000
  14. Victaulic Flow Meter (Pengukur Aliran)
    Mulai

    Rp40.999.900

    Victaulic Flow Meter (Pengukur Aliran)
    Deskripsi:
    The Style 735 Victaulic Fire Pump Test Meter was specifically designed for the monitoring offire protection systems. Style 735 consists of a calibrated Victaulic Venturi with attached dialmeter and flow reading in GPM. Quickly installed on the discharge side of the pump with just two Victaulic couplings, the Style 735 provides accurate measurements of pump performance.
    atribut:
    • Cone Material: Steel conforming to ASTM A-569
    • Housing Material: Steel - 4inch/100 mm and under, Schedule 40, conforming to ASTM A-53; 5inch/125 mm and above conforming to ASTM A-53 Grade B
    • NPT Size (inch): 1/4
    • Needle Valve: Yellow brass conforming to ASTM B-124 (377)
    • Tubing Material: Yellow brass conforming to ASTM B-16 (360)
  15. WATTS Vent Valves
    Mulai

    Rp549.900

    WATTS Vent Valves
    Deskripsi:
    For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.
    atribut:
    • Body Material: Brass
    • Connection Type: MNPT
  16. Fivalco Automatic Air Vent
    Mulai

    Rp599.900

    Fivalco Automatic Air Vent
    atribut:
    • Arm Material: Stainless Steel 304
    • Body Material: Ductile Iron
    • Bolt Material: Steel
    • Bonnet Material: Ductile Iron
    • Dimension H (mm): 140
    • Dimension L (mm): 134
    • Orifice (mm): 1.6
    • Outlet (mm): 15
    • Pin Material: Stainless Steel 304
    • Plug Material: Stainless Steel 304
    • Screw Material: Stainless Steel 304
    • Sealing Plug Material: Viton
    • Sealing Seat Material: Bronze
    • Suitable Media: Water
    • Test Pressure (x1.5) (bar): 24
    • Working Pressure (Bar): 16
    • Working Temperature (°C): -20 to 120
    • Yoke Material: Stainless Steel 304
  17. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  18. TRUSCO NonAsbestos Gasket Sheet No.4612
    56%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  19. Val-Matic Plug Valves
    Mulai

    Rp11.999.900

    Val-Matic Plug Valves
    Deskripsi:
    Plug valves have heavy-duty cast iron bodies and are used in industrial process and wastewater applications. These quarter-turn valves can handle difficult media such as slurries, grit, and solids.
    atribut:
    • UNSPSC: 40141624
    • Body Material: Cast Iron
    • Coefficient of Volume: 150
    • Connection Type: FNPT
    • Handle Type: Lever Operated
    • Maximum Pressure: 175
    • Overall Height (inch): 7-1/8
    • Overall Length (inch): 5-1/4
    • Pipe Size (inch): 2
    • Pipe/Tube Size (inch): 2
    • Product Type: Plug Valve
    • Seal Material: Buna-N
    • Standards: ASTM A126
    • Temperature Range (°F): -30 to 150
    • Valve Design: 2-Way
  20. ELESA Valve Breather Plugs
    48%
    Mulai

    Rp169.900

    ELESA Valve Breather Plugs
    atribut:
    • Outer Diameter (mm): 42
    • Screw Dimension: G1
    • Screw Length (mm): 11.5
    • Thickness (mm): 37
    • Finishing Material: Cap: Polyamide (PA), Packing: Nitrile Rubber (NBR)
Daftar Harga automatic air release valve Terbaru October 2026
Val-Matic Air and Vacuum Release Valves (Katup Udara)Rp5.099.900
Weflo Automatic Air Vent ValveRp1.999.900
Val-Matic Air Release ValveRp10.999.900
Yoshitake Air Vent Valve (Katup)Rp1.299.900
Yoshitake Air Release Valve Ta-18 SeriesRp879.900
Weflo Single Orifice Air Relief ValveRp1.199.900
Val-Matic Check Valves (Katup)Rp25.999.900
KUNKLE VALVE Relief ValvesRp10.999.900
Non Brand Abrasion-Resistant SBR Flange GasketRp109.900
KEI Type Brass Safety ValveRp649.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)