VENN AF4S-G FC Air Release Valve [General Purpose]

Sebelum PPN:
Rp2.499.900 - Rp3.099.900
Spesifikasi
MaterialNBR
Material (Main Unit)FC
TypeGeneral-purpose products
Applicable Pressure Range (MPa)1 or less
Fluid Temperature (°C)5 - 90
Material (Float)SUS
Material (Valve Member)SUS
Material (Valve Seat)C3604B
PaintingInner surface: Antirust oil, Outer surface: Metallic blue
Suitable fluidWater, hot water, oil (specific gravity 0.9 or more)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A swing valve body is used to improve airtightness.
Emissions are relatively high.
The structure is simple and maintenance is easy.

Ulasan Produk

Tidak ada ulasan