Val-Matic Check Valves (Katup)

Sebelum PPN:
Rp25.999.900 - Rp33.999.900
Spesifikasi
Application - ValvesGeneral Purpose
Body Material - ValvesCast Iron
Connection TypeFlange x Flange
Flow DesignSingle
Full Flow - ValvesNo
Item - Check ValvesCheck Valve
Max. Steam Pressure - ValvesNot Rated
Maximum Temperature - Valves (°F)200
Minimum Valve Temperature (°F)33
Mounting OrientationHorizontal; Vertical
Seal MaterialMetal
StandardsANSI B16.1 Class 125
Valve Body MaterialCast Iron

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cast iron check valves have heavy-duty bodies that withstand high temperatures.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Swing Flex Body Material - Valves Cast Iron Pipe or Tube Size 3 in Connection Type Flange x Flange Cracking Pressure 0.25 psi Mounting Orientation Horizontal Vertical Seal Material Metal Max Temp - Valves 200 Degrees F Min Temp - Valves 33 Degrees F Max Water Pressure - Valves 250 psi Max Steam Pressure - Valves Not Rated Seat Material Buna-N Flow - Valves 300 gpm Full Flow - Valves No

Ulasan Produk

Tidak ada ulasan