Val-Matic Plug Valves

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC40141624
Body MaterialCast Iron
Coefficient of Volume150
Connection TypeFNPT
Handle TypeLever Operated
Maximum Pressure175
Overall Height (inch)7-1/8
Overall Length (inch)5-1/4
Pipe Size (inch)2
Pipe/Tube Size (inch)2
Product TypePlug Valve
Seal MaterialBuna-N
StandardsASTM A126
Temperature Range (°F)-30 to 150
Valve Design2-Way

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plug valves have heavy-duty cast iron bodies and are used in industrial process and wastewater applications. These quarter-turn valves can handle difficult media such as slurries, grit, and solids.
Feature
Plug Valve 2-Way Body Material Cast Iron Connection Type FNPT Pipe Size 2 in Max Pressure 175 psi Temp Range -30 Degrees F to 150 Degrees F Coefficient of Volume 150 Handle Type Lever Operated Seal Material Buna-N Overall Height 7 1/8 in Overall Length 5 1/4 in Standards ASTM A126

Ulasan Produk

Tidak ada ulasan