TOA Wireless Amplifier 2 Channel

Sebelum PPN:
Rp3.099.900
Spesifikasi
AccessoriesPower card (1.5m) x1, Remote control and inside the battery type CR 2025 3V x1, Handheld Wireless Mic x1, Body Pack Wireless Mic x1, Headset Mic x1, Tieclip Mic x1
Controls2 Mircophone Gain Controls, 1 Aux Gain Controls, 1 MP3 Gain Controls, 1 Echo Controls, 1 Tone Controls, 1 Power ON/OFF Switch
Frequency Response (Hz)60-20000 (±3 dB)
speaker6 Cone (150mm), 4Ω, Full Range
Output Power (W)20 Max.
Charging Time (hour)12 (12V/2.3 Ah, Lead Acid Battery 1pc)
AntennaRod Antenna
Battery Life (hour)Approx 5 (Continuous Music)
Dimensions (WxHxD) (mm)234x341x180, (9.21x13.42x7.08inch)
DistortionLess than 5%
Indicators1 LED Display; 1 LED Charge; 1 LED Bat Low; 1 LED Power; 1 LED RF1; 1 LED RF2; 1 LED Rec ( for USB/SD card); 1 LED Record Cassette
InputsMic 1 & 2 : -40dB unbalanced 5kΩ, 2 Pole-Phone Jack; Aux In : -20dB unbalanced 10kΩ, RCA Pin Jack
OutputsAudio Out: -25dB Unbalanced 40kΩ, RCA Pin Jack; Speaker Out: 8-16Ω, RCA Pin Jack
Power Consumption (W)AC : 20, 0.1A (at rated output); DC : 30, 1.6A (at rated output)
Power SourceAC In: 220-240V, 50/60 Hz; DC In: 12V 1A, Max. 18V; DC : 12V/2.3Ah (Rechargeable Battery)
SN Ratio (dB)60 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TOA ZW-G10CB-AS Portable Amplifier offers reliable performance, clear, powerful sound and is simple to operate. This portable sound system is equipped with an audio music player that allows music to be played from CD, USB or SD/MMC card and is simple to operate.
Feature
Sources :
Handheld Microphone, Frequency Range 180-200MHz, RF Power Output<10mW


Body Pack Microphone (can be used with tie clip Mic or Headset Mic)
Frequency Range 180-200MHz, RF Power Output<10mW


USB Player (support to 32GB), recording function
Type of file (MP3 file and Wav File)


SD/MMC card player (support up to 32GB), recording function
Type of file (MP3 and Wav File)


Bluetooth connection, class 2, Freq: 2400-2483.5 MHz, Ch:0-78 max. RF
Transit power +4dBm


Cassette Player, recording function


FM radio (88-108MHz)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait