Beli aluminium frame di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Aluminum Frame (Rangka Aluminium)
    Mulai

    Rp189.900

    TRUSCO Aluminum Frame (Rangka Aluminium)
    Deskripsi:
    -A grooved type to which shelf and panel mounting adapter can be attached to create various combination.
    atribut:
    • Width (mm): 25
    • Height (mm): 25
    • Material: Aluminium (Alumite Finishing)
  2. RS PRO Silver Aluminium Anodized Profile Strut
    Mulai

    Rp1.499.900

    RS PRO Silver Aluminium Anodized Profile Strut
    Deskripsi:
    RS PRO Profile StrutsIntroducing the range of RS PRO structural systems, the ideal solution for constructing general workplace furniture or industrial racking and shelving with maximum flexibility and convenience. Our modular system is designed to provide you with a host of benefits that will transform your furniture construction experience.Experience the convenience and versatility of RS PRO structural systems. Say goodbye to the limitations of traditional strut profile construction and embrace the freedom to create, adapt, and optimize your workspace to your heart's content.Applications:Tubing and profile struts have a wide range of applications across various industries. They provide structural integrity and support for a variety of frameworks such as racking, furniture, and shelving systems, while offering a flexible modular solution when these structures need to be adapted and changed to fit into the environment they are being used in. They are able to provide the necessary strength and stability to support heavy loads and organize items efficiently in warehouses, factories, and logistics centres.
    atribut:
    • Colour: Silver
    • Groove Size (mm): 10
    • Length (m): 1
    • Material: Aluminium, Anodized
    • Number of Grooves: 4
    • Series: B10 4040L
    • Structural Element Type: Strut Profile
    • Strut Profile (mm): 40x40
  3. Yamato Aluminum Frame for Medium Load
    Mulai

    Rp539.900

    Yamato Aluminum Frame for Medium Load
    Deskripsi:
    -Structure for medium load, safety cover for machine.-Sound proof cover.-Frame of machine liquid crystal cleaning device, etc.
    atribut:
    • Width: 60mm
    • Height: 60mm
    • Bolt Size: 6mm
    • Cross Sectional Area: 1140.92mm²
    • Material: Aluminium
    • Surface Treatment: Alumite Treatment
  4. Huben Pull Handle Aluminium Profile G (Gagang Tarik)
    Mulai

    Rp159.900

  5. Yamato Aluminum Frame for Heavy Load
    Mulai

    Rp489.900

    Yamato Aluminum Frame for Heavy Load
    Deskripsi:
    -Structure for heavy load.-Frame of machine and conveyor, etc.
    atribut:
    • Width: 40mm
    • Height: 80mm
    • Bolt Size: 8mm
    • Sectional Area: 951.0mm²
    • Material: Aluminium
    • Surface Treatment: Alumite Treatment
  6. SUS Frame
    30%
    Mulai

    Rp28.900

    SUS Frame
    atribut:
    • Conformity: SF20 Series
    • Material: A6N01SS-T5, alumite surface treatment
    • Resistance Values: 10 9 - 10 Omega
    • RoHS Directive: Compatible with 10 Substances
  7. DEKATECH HEPA Filter Mini-Pleat Aluminium Frame
    Mulai

    Rp2.399.900

    DEKATECH HEPA Filter Mini-Pleat Aluminium Frame
    atribut:
    • Grade: H13, H14 (EN1882), ISO 40H (ISO29463-1 2017)
    • Frame: Aluminium
    • Gasket: PU Foam
    • Supporting mesh: Diamond Metal Paint Sprayed (both sides)
    • Sealant Glue: AB Component Glue
    • Efficiency: 99.99%, 99.999%
    • Humidity: 100%RH
    • Instantaneous Temperature Resistance (°C): 100
    • Temperature Resistance (°C): 80
  8. TRUSCO Aluminum Frame
    Mulai

    Rp219.900

    TRUSCO Aluminum Frame
    atribut:
    • Height (mm): 30
    • Length (mm): 600
    • Material: Aluminium Structural Material (A6005CSS-T5)
    • Shape: Square
    • Size (mm): 30x30
    • T Groove Width (mm): 8
    • Width (mm): 30
  9. TACO Aluminium Frame Handle (Gagang Furnitur Tarik)
    Mulai

    Rp2.199.900

    TACO Aluminium Frame Handle (Gagang Furnitur Tarik)
    Deskripsi:
    Digunakan sebagai pegangan pintu atau laci lemari material kaca/cermin yang memberikan aksen estetika desain lemari. Warna dan pola yang berbeda dari aluminium dapat digunakan untuk menambahkan detail visual atau gaya yang unik pada lemari.
    atribut:
    • Material: Aluminium
    • Length (mm): 3000
    • Finishing: Mirror
  10. Non Brand Aluminium Profile P6 (Batang Profil Aluminium P6)
    Mulai

    Rp399.900

    Non Brand Aluminium Profile P6 (Batang Profil Aluminium P6)
    Deskripsi:
    batang aluminium ekstrusi berukuran profil 30mm x 30mm dengan alur 6mm (P6) yang dirancang untuk struktur modular ringan hingga menengah. Profil ini umum digunakan dalam kerangka mesin otomatisasi, printer 3D, dudukan sensor, dan proyek DIY karena kemudahan perakitan tanpa las
    atribut:
    • External Width (mm): 30x30
    • Length (mm): 1500
    • Screw Diameter (mm): 5
  11. INDOMAKERS T Sliding Nut Aluminium Profile 3030
    Mulai

    Rp5.900

    INDOMAKERS T Sliding Nut Aluminium Profile 3030
    Deskripsi:
    Untuk aluminium profile yang bagian tengahnya tidak bulat
    atribut:
    • Type: Slide Nut
    • Use for: Aluminium Profile 3030
  12. Huben Pull Handle Aluminium Profile L (Gagang Tarik)
    Mulai

    Rp109.900

  13. TRUSCO Bracket
    Mulai

    Rp23.900

  14. Non Brand Hollow Section Aluminium (Holo Aluminium)
    Mulai

    Rp2.499.900

    Non Brand Hollow Section Aluminium (Holo Aluminium)
    atribut:
    • Length (mm): 6000
    • Grade: 6063 T5
    • Finish: MF (Mill Finish)
  15. KRISBOW Scaffolding Aluminium (Tangga Pijakan Steger)
    Mulai

    Rp8.899.900

    KRISBOW Scaffolding Aluminium (Tangga Pijakan Steger)
    atribut:
    • Material: Aluminium
    • Maximum Load Capacity (kg): 150
  16. Taffware Corner Clamp Penjepit Sudut Frame Kaca Kayu Angle
    Mulai

    Rp21.900

    Taffware Corner Clamp Penjepit Sudut Frame Kaca Kayu Angle
    Deskripsi:
    Corner Clamp atau penjepit sudut ini berfungsi untuk menjepit kayu, kaca dan benda lainnya. Penjepit biasa digunakan oleh para perajin atau tukang untuk membantu mereka membuat sudut kotak yang sempurna dengan sudut kemiringan 90 derajat
    atribut:
    • Dimensions (cm): 20x10x1.5
    • Maximum Pinch Distance (mm): 75
    • Material: Aluminium
Daftar Harga aluminium frame Terbaru October 2026
TRUSCO Aluminum Frame (Rangka Aluminium)Rp189.900
TRUSCO Aluminum Frame (Rangka Aluminum)Rp53.900
RS PRO Silver Aluminium Anodized Profile StrutRp1.499.900
Yamato Aluminum Frame for Medium LoadRp539.900
Huben Pull Handle Aluminium Profile G (Gagang Tarik)Rp159.900
Yamato Aluminum Frame for Heavy LoadRp489.900
SUS FrameRp28.900
DEKATECH HEPA Filter Mini-Pleat Aluminium FrameRp2.399.900
Huben Elbow Frame Aluminium (Plat Siku)Rp2.900
TRUSCO Aluminum FrameRp219.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)