Spesifikasi
| Colour | Silver |
|---|---|
| Groove Size (mm) | 10 |
| Length (m) | 1 |
| Material | Aluminium, Anodized |
| Number of Grooves | 4 |
| Series | B10 4040L |
| Structural Element Type | Strut Profile |
| Strut Profile (mm) | 40x40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Profile Struts
Introducing the range of RS PRO structural systems, the ideal solution for constructing general workplace furniture or industrial racking and shelving with maximum flexibility and convenience. Our modular system is designed to provide you with a host of benefits that will transform your furniture construction experience.
Experience the convenience and versatility of RS PRO structural systems. Say goodbye to the limitations of traditional strut profile construction and embrace the freedom to create, adapt, and optimize your workspace to your heart's content.
Applications:
Tubing and profile struts have a wide range of applications across various industries. They provide structural integrity and support for a variety of frameworks such as racking, furniture, and shelving systems, while offering a flexible modular solution when these structures need to be adapted and changed to fit into the environment they are being used in. They are able to provide the necessary strength and stability to support heavy loads and organize items efficiently in warehouses, factories, and logistics centres.
Introducing the range of RS PRO structural systems, the ideal solution for constructing general workplace furniture or industrial racking and shelving with maximum flexibility and convenience. Our modular system is designed to provide you with a host of benefits that will transform your furniture construction experience.
Experience the convenience and versatility of RS PRO structural systems. Say goodbye to the limitations of traditional strut profile construction and embrace the freedom to create, adapt, and optimize your workspace to your heart's content.
Applications:
Tubing and profile struts have a wide range of applications across various industries. They provide structural integrity and support for a variety of frameworks such as racking, furniture, and shelving systems, while offering a flexible modular solution when these structures need to be adapted and changed to fit into the environment they are being used in. They are able to provide the necessary strength and stability to support heavy loads and organize items efficiently in warehouses, factories, and logistics centres.
Feature
Features and Benefits:Strong and Lightweight: This range of RS PRO structural systems offer a perfect balance of strength and lightweight design. You can trust in the durability and reliability of our components while enjoying the ease of handling and installation.
Easy Interchangeability: Say goodbye to rigid furniture designs or industrial racking. Thanks to these RS PRO struts, you can effortlessly interchange components, allowing you to adapt and modify your furniture according to your evolving needs. No more limitations or compromises when it comes to personalising your modular space.
Versatile Profile Types: The RS PRO modular system offers a wide range of profile types, ensuring compatibility with various workplace furniture requirements. Whether you need sleek and slim profiles or robust and sturdy ones, we have the perfect options for your specific applications.
Alloy Struts in Various Lengths: To provide even more flexibility, our system includes alloy struts available in a range of lengths. This allows you to create furniture of different sizes and dimensions, perfectly tailored to your workspace.
Compatibility with Structural Support and Connector Accessories: Our structural systems seamlessly integrate with a variety of structural support and connector accessories. From work benches and guarding to general enclosures and other workplace fixtures, you can construct your furniture effortlessly and adapt it to virtually any application.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
