Beli profil aluminium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Huben Handle Aluminium Profil L Pullatribut:
- Length (m): 3
- TRUSCO Aluminum Frame (Rangka Aluminium)Deskripsi:-A grooved type to which shelf and panel mounting adapter can be attached to create various combination.atribut:
- Width (mm): 25
- Height (mm): 25
- Material: Aluminium (Alumite Finishing)
- Huben Handle Aluminium Profil G Pullatribut:
- Length (m): 3
- Mitsuboshi Super Torque Timing Belt S5M 150 TypeDeskripsi:Produk Super Torque Timing Belt S5M 150 Type dari Mitsuboshi ini memiliki range circumstance dari 225-2525mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
- RS PRO Silver Aluminium Anodized Profile StrutDeskripsi:RS PRO Profile StrutsIntroducing the range of RS PRO structural systems, the ideal solution for constructing general workplace furniture or industrial racking and shelving with maximum flexibility and convenience. Our modular system is designed to provide you with a host of benefits that will transform your furniture construction experience.Experience the convenience and versatility of RS PRO structural systems. Say goodbye to the limitations of traditional strut profile construction and embrace the freedom to create, adapt, and optimize your workspace to your heart's content.Applications:Tubing and profile struts have a wide range of applications across various industries. They provide structural integrity and support for a variety of frameworks such as racking, furniture, and shelving systems, while offering a flexible modular solution when these structures need to be adapted and changed to fit into the environment they are being used in. They are able to provide the necessary strength and stability to support heavy loads and organize items efficiently in warehouses, factories, and logistics centres.atribut:
- Colour: Silver
- Groove Size (mm): 10
- Length (m): 1
- Material: Aluminium, Anodized
- Number of Grooves: 4
- Series: B10 4040L
- Structural Element Type: Strut Profile
- Strut Profile (mm): 40x40
- Yamato Aluminum Frame for Light LoadDeskripsi:-Structure for light load, safety cover for machine.-Sound proof cover.-Frame of machine liquid crystal cleaning device, etc.atribut:
- Width: 20mm
- Height: 40mm
- Bolt Size: 4mm
- Sectional Area: 329.86mm²
- Material: Aluminium
- Surface Treatment: Alumite Treatment
- SUS D bracket SSatribut:
- Conformity: SF20 Series
- Material: Aluminium Die-Cast
- RoHS Directive: Compatible with 10 Substances
- INDOMAKERS T Sliding Nut Aluminium Profile 3030Deskripsi:Untuk aluminium profile yang bagian tengahnya tidak bulatatribut:
- Type: Slide Nut
- Use for: Aluminium Profile 3030
- SUGATSUNE Strike PlateDeskripsi:-Dedicated catch for magnet catch.atribut:
- Color: Silver
- Total Length: 68mm
- Compatible Model: MC-JM63G type, JM50 type, JM45WT, 0083HP type
- INDOMAKERS T Sliding Nut Aluminium Profile 2020Deskripsi:Untuk aluminium profile yang bagian tengahnya tidak bulatatribut:
- Type: Slide Nut
- Use for: Aluminium Profile 2020
- Yamato Aluminum Frame for Medium LoadDeskripsi:-Structure for medium load, safety cover for machine.-Sound proof cover.-Frame of machine liquid crystal cleaning device, etc.atribut:
- Width: 30mm
- Height: 30mm
- Bolt Size: 6mm
- Cross Sectional Area: 416.90mm²
- Material: Aluminium
- Surface Treatment: Alumite Treatment
- SUS Hard Bracket Sw 3060atribut:
- Material: A6N01SS-T5
- Surface Treatment: Anodized, right-angle machining finish
- Mass (g): 185
- SUS Hard Bracket L 4080atribut:
- Material: A6N01SS-T5, anodized surface treatment, right-angle machining finish
- Suitable For: SF4045 series
- Mass (g): 154
- Huben Tarikan Besiatribut:
- Finishing: Brush Nickel
- Material: Steel
- SUS Joint Bar S 140atribut:
- Material: S10C equivalent
- Surface Treatment: Unichrome
- Mass (g): 86
Daftar Harga profil aluminium Terbaru March 2026
| Huben Handle Aluminium Profil L Pull | Rp98.900 |
| TRUSCO Aluminum Frame (Rangka Aluminium) | Rp189.900 |
| Huben Handle Aluminium Profil G Pull | Rp139.900 |
| Mitsuboshi Super Torque Timing Belt S5M 150 Type | Rp259.900 |
| RS PRO Silver Aluminium Anodized Profile Strut | Rp1.499.900 |
| TRUSCO Aluminum Frame | Rp53.900 |
| TRUSCO Bracket | Rp23.900 |
| SUS Frame | Rp25.900 |
| Yamato Aluminum Frame for Light Load | Rp159.900 |
| SUS D bracket SS | Rp17.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102599781-1.jpg)