Beli alat uji di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shimadzu Analysis Balance
    Mulai

    Rp41.999.900

    Shimadzu Analysis Balance
    atribut:
    • Main Unit Size (mm): 213x356x338
    • Minimum Display (mg): 0.1
    • Weighing Tray Size (mm): 91
    • Function: Number Measurement,%, Weight Check, Target Quantity Measurement, Arbitrary Factor Conversion
    • Power Supply (V AC): 100 (at 50/60Hz)
  2. Wipro Alat Test Kekerasan
    Mulai

    Rp1.799.900

    Wipro Alat Test Kekerasan
    atribut:
    • Pointer Friction (N): 0.65 ± 0.15
    • Pointer Length (mm): 20.0 ± 0.2
  3. DKK TOA Portable Multi Water Quality Meter
    Mulai

    Rp24.999.900

    DKK TOA Portable Multi Water Quality Meter
    atribut:
    • Power Supply: AA size Alkali batteryx2 pieces (test attachment) or Rechargeable nickel hydride batteryx2 pieces (Sold separately) or USB Power Feed (No optional charging function)
    • Size (mm): 70x35x185
    • Waterproof Structure: IP 67 (1 m , Soak for 30 min) (Valid for probe connection and external I/O mask)
    • Lead Length (m): 1
  4. Megger Digital Megaohmmeter
    Mulai

    Rp18.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
  5. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp12.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  6. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  7. Megger Cable Height Meter
    Mulai

    Rp44.999.900

    Megger Cable Height Meter
    Deskripsi:
    These compact, portable instruments use sound waves that reflect off overhead telephone, cable, distribution, and transmission lines to quickly and safely determine their distance from one another as well as from the ground.
    atribut:
    • UNSPSC: 39121001
    • Accuracy: 0.5% ±2 Digits
    • Battery Chemistry: Alkaline
    • Battery Size (V): 9
    • Brand: MEGGER
    • Display Screen Type: LCD
    • Display Type: Digital
    • Display Units of Measure: Feet; Inch; Meter
    • Features: Calibration and Maintenance Free Operation; Hand-Held Portability; Measures the Height of up to Six Overhead Cables; No Physical Connection to Cables or Wires
    • For Number of Wires: 6
    • For Wire/Cable Type: Distribution Lines; Telephone Lines; Transmission Lines
    • Includes Batteries: Yes
    • Manufacturer Part Number: 659600E
    • Maximum Operating Temperature (°F): 104
    • Measurement Range for 1/2inch Cable (ft): 10 to 50
    • Measurement Range for 1inch Cable (ft): 10 to 75
    • Minimum Operating Temperature (°F): 14
    • Number of Batteries Required: 1
    • Power Supply: Battery
    • Tool Height (inch): 3 in
    • Tool Length (inch): 8.5 in
    • Tool Width (inch): 4 in
  8. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.899.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  9. DV Digital Megger Insulation
    Mulai

    Rp1.199.900

    DV Digital Megger Insulation
    Deskripsi:
    Digital Tester & Multimeter. Best Quality, Affordable Price.
    atribut:
    • Rated Voltage (V): 600/250/500/1000
    • Testing Range (ohm): 0.0~199.9M (600V); 0.0~499.9M (250V); 0.0~999.9M (500V);0.0~19.9G (1000V)
    • DC/AC Testing (V): 30-600
    • Accuracy: ±5% rdg, ±5% dgt
    • Resolution (V): 1.0
    • Insulation Resistance (ohm): 10M
    • Overload Protection (V): AC 1200/10second
    • Power Supply: 6x1.5V Battery
    • Product Size(mm): 153x96x220
    • Short Circuit Current (mA): 1.3
    • Withstand Voltage (V) : AC 8320/5second
  10. DV Digital Megger Grounding Resistance
    Mulai

    Rp1.999.900

    DV Digital Megger Grounding Resistance
    Deskripsi:
    Digital Tester & Multimeter. Best Quality, Affordable Price.
    atribut:
    • Accuracy of Resistance: ±2% rdg (20Ω); ±2% rdg, ±3 dgt (200Ω/1999Ω)
    • Accuracy of Voltage: ±1% rdg; ±4% dgt
    • Power Supply: 6x1.5V Battery
    • Voltage Resistance (V): 0-200
    • Earth Resistance (ohm): 0-1999
    • Product Size(mm): 330x265x125
  11. Sanwa Instrument Digital Insulation Resistance Tester
    Mulai

    Rp7.799.900

    Sanwa Instrument Digital Insulation Resistance Tester
    Deskripsi:
    -Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
  12. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp9.999.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remote
    atribut:
    • Back Light: Yes
  13. Hioki Insulation Resistance Tester
    Mulai

    Rp6.799.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  14. LANGRY Hammer Test
    Mulai

    Rp2.899.900

    LANGRY Hammer Test
    Deskripsi:
    The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.
    atribut:
    • Calibration Value on Testing Anvil: 80±2
    • Elastic Tension Spring Stiffness (N m): 785.0±30. 0
    • Standard Impact Energy (J): 2.207
  15. GOTT Concrete Test Hammer
    Mulai

    Rp26.999.900

    GOTT Concrete Test Hammer
    atribut:
    • Dimensions (LxWxH): 320x190x90
    • Material: Metal
    • Impact Energy (mkg): 0.225 (2.207 Joule)
    • Measurement Range (N²): 10 to 70
    • Set Content: Grinding Stone
  16. Megger Earth Ground Resistance Tester
    Mulai

    Rp48.999.900

    Megger Earth Ground Resistance Tester
    Deskripsi:
    Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.
    atribut:
    • UNSPSC: 41113630
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Bluetooth Compatible: No
    • Brand: MEGGER
    • CAT Safety Rating (V): CAT IV
    • Calibration Certificate: Available Separately
    • Current Accuracy: ±5.00%
    • Data logger: No
    • Display Screen Type: LCD
    • Display Type: Digital
    • Dustproof: Yes
    • Earth Resistance Tests: 2-Pole; 3-Pole; Stakeless
    • Features: 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
    • IP Rating: IP54
    • Includes: (8) Batteries; Hard Carrying Case; Stake and Wire Kit
    • Leakage Current Range (mA-A): 0.5 to 19
    • Manufacturer Part Number: DET3TC
    • Maximum Earth Voltage (VAC): 100
    • Maximum Ground Resistance (ohm): 2000
    • Maximum Operating Temperature (°F): 131
    • Measurement Connectors: Stakes
    • Minimum Ground Resistance (ohm): 0.01
    • Minimum Operating Temperature (°F): 5
    • Number of Batteries Required: 8
    • Number of Records Stored: 0
    • Operating Frequency (Hz): 128
    • Power Supply: Battery
    • Product Type: Complete Kit
    • Resistance Accuracy: ±2% +3 digits
    • Standards: EN 61557-1; EN 61557-5; IEC 61326-1
    • Test Current (mA): 4.5
    • Test Voltage (V): 25; 50
    • Tester Type: Ground Resistance Tester
    • Tool Height (inch): 5.7 in
    • Tool Length (inch): 8 in
    • Tool Width (inch): 3.2 in
    • USB Data Download Included: No
    • Waterproof: Yes
  17. Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp37.999.900

    Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
  18. Megger Test Instrument Carrying Cases
    Mulai

    Rp7.099.900

    Megger Test Instrument Carrying Cases
    Deskripsi:
    These soft carrying cases have elastic loops in the interior that keep instruments safe and secure when not in use. Additional features include a separate pocket to store extra cables, tools, or other accessories and an external belt loop for carrying and transporting.
    atribut:
    • UNSPSC: 41113631
    • Belt Loop Included: No
    • Brand: MEGGER
    • Case Type: Soft Carrying Cases
    • For use with: Megger DLRO-10 and DLRO-10X
    • Manufacturer Part Number: 6380-138
    • Weather-Resistant Zipper: No
    • Wrist Strap: No
  19. Sanwa Instrument Insulation Resistance Tester
    Mulai

    Rp3.599.900

    Sanwa Instrument Insulation Resistance Tester
    Deskripsi:
    -3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.
    atribut:
    • AC Voltage (V): 600
    • Minimum Display (MΩ): 0.02
Daftar Harga alat uji Terbaru January 2026
Shimadzu Analysis BalanceRp41.999.900
Wipro Alat Test KekerasanRp1.799.900
DKK TOA Portable Multi Water Quality MeterRp24.999.900
Megger Digital MegaohmmeterRp18.999.900
KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Rp12.999.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
Megger Cable Height MeterRp44.999.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp5.899.900
DV Digital Megger InsulationRp1.199.900
DV Digital Megger Grounding ResistanceRp1.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)