Duoyi Non-Contact Phase Detectors 3 Phase Sequence

Sebelum PPN:
Rp9.299.900
Spesifikasi
Finished Outer Diameter (mm)up to 17
Insulated Wire (mm²)(nominal sectional area of the conductor: 2 to 120
Operating Frequency Range (Hz)45 to 66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DUOYI DYXZ-01Non-Contact Phase Detectors 3 Phase Sequence Circuit Break Detection Voltage Detection AC Voltage Fire line detection Motor Rotationt Tester

DYXZ-01 non-contact phase rotation tester designs for quick , easy and accurate detection of three phase sequence in motor installation and repair . The non-connection to insulated conductor avoids uncertain and difficult connections to bare high voltage wires.

DYXZ-01 can also detect the motor rotation with non-contact magnet detection method.

This is a phase detector, designed to perform phase sequence checks and live line checks of a 3-phase circuit using a static induction voltage clip.

The static induction voltage clips are used to be able to clip on a cladded wire.
It is small with a CAT 600V safety rating.
Red LED lamps are used to make the indication visible in dimly lit areas.
The direction of phase sequence can be checked easily using the LED lamps, which blink in order.

Specifications

1). Basic Specifications
Function
Phase detection (positive/negative)
Voltage detection method
Static induction
Object to be connected

Performance-guarantee voltage range
3-phase, 70V to 600 VAC (sine wave,continuous)

2). Display
Phase-detection

indication
Positive phase sequence:

The four phase-sequence lamps blink order (clockwise) and the buzzer sounds kingzhopTOOL155348
Warning
Please confirm product details on Attribute Information then place an order.

Ulasan Produk

Tidak ada ulasan