Megger High-Voltage Proof Tester

Sebelum PPN:
Rp5.999.900
Spesifikasi
UNSPSC41113637
Alert TypeLight
Battery ChemistryAlkaline
Battery SizeAA
BrandMEGGER
Features5 Stepped Nominal Output Voltages; Automatic Operation; Extended Battery Life; High Output Power Suitable for Test Lamps; Magnetic Base; Rugged Case
For use withMultimeters
Frequency Rating (Hz)50
Includes BatteriesYes
Manufacturer Part NumberMPU690
Max. Output Voltage (VAC)690
Maximum Operating Temperature (°F)104

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Proving Unit Alert Type Light Display Screen Type LED Display Type Digital Features 5 Stepped Nominal Output Voltages Automatic Operation Extended Battery Life High Output Power Suitable for Test Lamps Magnetic Base Rugged Case For Use With Multimeters Frequency Rating 50 Hz Maximum Operating Temperature 104 Degrees F Maximum Output Voltage 690 V AC Voltage Type AC Battery Chemistry Alkaline Battery Size AA CAT Safety Rating Not Rated Includes Batteries Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait